JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Torque Hinge with Cover, 2-9/16 In H

LAMP| Zoro #: G1282547| Mfr #: SK-T-ZA-2SCR

$67.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1282547 Mfr #: SK-T-ZA-2SCR
Corners: SquareMaterial: Zinc Alloy
Door Leaf Width: 11/16"Pin Dia.: 19/32"
Frame Leaf Width: 11/16"Door Leaf Height: 2-9/16"
Pin Material: SteelFrame Leaf Height: 2-9/16"
Range of Motion: 180 DegreesLigature Resistant: No
Pin Type: NonremovableHoles: With
Orientation: Non HandedHardware: Not Included
Holes per Leaf: 3Item: Torque Hinge
Frame Leaf Thickness: 0.250"Door Leaf Thickness: 0.250"
Load Capacity: 17.0 lb.Finish: Satin Chrome
Country of Origin (subject to change): South Korea

Product Description

Torque Hinge with Cover, Zinc Alloy Material, Satin Chrome Finish, 17.0 lb. Load Capacity, With Holes, 3 Holes per Leaf, 180 Degrees Range of Motion, 2-9/16 In. Door Leaf Height, 2-9/16 In. Frame Leaf Height, 11/16 In. Door Leaf Width, 11/16 In. Frame Leaf Width, 0.281 In. Door Leaf Thickness, 0.281 In. Frame Leaf Thickness, Square Corners, Not Included Hardware, 19/32 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews