Torque Hinge with Cover, 2-9/16 In H

LAMP| Zoro #: G0642223| Mfr #: SK-T-ZA-3CR

$50.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0642223 Mfr #: SK-T-ZA-3CR
Item: Torque HingeHoles: With
Pin Dia.: 19/32"Material: Zinc Alloy
Frame Leaf Height: 2-9/16"Hardware: Not Included
Holes per Leaf: 3Range of Motion: 180 Degrees
Door Leaf Width: 11/16"Ligature Resistant: No
Corners: SquareFrame Leaf Width: 11/16"
Pin Material: SteelPin Type: Nonremovable
Orientation: Non HandedDoor Leaf Thickness: 0.250"
Frame Leaf Thickness: 0.250"Door Leaf Height: 2-9/16"
Load Capacity: 13.0 lb.Finish: Chrome
Country of Origin (subject to change): South Korea

Product Description

Torque Hinge with Cover, Zinc Alloy Material, Chrome Finish, 13.0 lb. Load Capacity, With Holes, 3 Holes per Leaf, 180 Degrees Range of Motion, 2-9/16 In. Door Leaf Height, 2-9/16 In. Frame Leaf Height, 11/16 In. Door Leaf Width, 11/16 In. Frame Leaf Width, 0.281 In. Door Leaf Thickness, 0.281 In. Frame Leaf Thickness, Square Corners, Not Included Hardware, 19/32 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type