Skip to Main Content
customer-service Help
Landau

Collared Lab Coat, L, White, 39 In. L

Landau Collared Lab Coat, L, White, 39 In. L 3155WWY SIZE 18
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$27.97
  • Item: Collared Lab Coat
  • Seam Style: BOUND
  • Cuff Style: Open
See full product details
Orders over $75 ship free.
Total: $27.97

Landau #3155WWY SIZE 18 Specifications

  • Item: Collared Lab Coat
  • Seam Style: BOUND
  • Cuff Style: Open
  • Color: White
  • Material: Polyester/Cotton
  • Size: L
  • Fits Chest Size: 18 in
  • Closure Type: Buttons
  • Number of Pockets: 3
  • Length: 39 in
  • Fabric Weight: 5.25 oz
  • Cuff Styles: Open
  • Gender: Women's
  • Industry Type: Healthcare
  • Attached Hood: No
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Collared Lab Coat, Color White, Material Polyester/Cotton, Number of Pockets 3, Seam Style BOUND, Size L, Attached Hood No, Fits Chest Size 18 in

Reviews of Landau #3155WWY SIZE 18