Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Collared Lab Coat, XL, White, 39 In. L

  • Zoro #: G4889446
  • Mfr #: 3155WWY SIZE 42
$26.99
  • Item: Collared Lab Coat
  • Seam Style: BOUND
  • Cuff Style: Open
See full product details
Orders over $75 ship free.

Landau #3155WWY SIZE 42 Specifications

  • Zoro #: G4889446
  • Mfr #: 3155WWY SIZE 42
  • Item: Collared Lab Coat
  • Seam Style: BOUND
  • Cuff Style: Open
  • Color: White
  • Material: Polyester/Cotton
  • Size: XL
  • Fits Chest Size: 22 in
  • Closure Type: Buttons
  • Cuff Styles: Open
  • Number of Pockets: 3
  • Length: 39 in
  • Industry Type: Healthcare
  • Gender: Women's
  • Fabric Weight: 5.25 oz
  • Attached Hood: No
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Collared Lab Coat, Color White, Material Polyester/Cotton, Number of Pockets 3, Seam Style BOUND, Size XL, Attached Hood No, Fits Chest Size 22 in

Reviews of Landau #3155WWY SIZE 42