Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Lab Coat, XL, White, 41 In. L

  • Zoro #: G3833356
  • Mfr #: 3178 WWP XLRG
$24.97
  • Item: Lab Coat
  • Seam Style: BOUND
  • Cuff Style: Stockinette
See full product details
Orders over $75 ship free.

Landau #3178 WWP XLRG Specifications

  • Zoro #: G3833356
  • Mfr #: 3178 WWP XLRG
  • Item: Lab Coat
  • Seam Style: BOUND
  • Cuff Style: Stockinette
  • Color: White
  • Material: Polyester/Cotton
  • Size: XL
  • Fits Chest Size: 46 in to 48 in
  • Closure Type: snaps
  • Length: 41 in
  • Number of Pockets: 2
  • Cuff Styles: Stockinette
  • Gender: Unisex
  • Industry Type: Healthcare
  • Attached Hood: No
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Lab Coat, Color White, Material Polyester/Cotton, Number of Pockets 2, Seam Style BOUND, Size XL, Attached Hood No, Fits Chest Size 46 in to 48 in

Reviews of Landau #3178 WWP XLRG