Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Lab Jacket, XL, White, 28 In. L

  • Zoro #: G4889193
  • Mfr #: 1140 WWY XL-50
Tap to zoom
Hover or click to zoom
$27.98
  • Length: 28 in
  • Size: XL
  • Number of Pockets: 4
See full product details
Orders over $75 ship free.

Landau #1140 WWY XL-50 Specifications

  • Zoro #: G4889193
  • Mfr #: 1140 WWY XL-50
  • Length: 28 in
  • Size: XL
  • Number of Pockets: 4
  • Fits Chest Size: 46 in to 48 in
  • Gender: Men's
  • Material: Polyester/Cotton
  • Item: Lab Jacket
  • Industry Type: Healthcare
  • Closure Type: zipper
  • Color: White
  • Attached Hood: No
  • Seam Style: BOUND
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Lab Jacket, Color White, Material Polyester/Cotton, Number of Pockets 4, Seam Style BOUND, Size XL, Attached Hood No, Fits Chest Size 46 in to 48 in

Reviews of Landau #1140 WWY XL-50