Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Scrub Cargo Pants, L, Wine, Mens

  • Zoro #: G4941291
  • Mfr #: 8555RWPLRG
$24.59
  • Cuff Styles: Open
  • Fits Waist Size: 36 to 38 in
  • Item: Scrub Cargo Pants
See full product details
Orders over $75 ship free.

Landau #8555RWPLRG Specifications

  • Zoro #: G4941291
  • Mfr #: 8555RWPLRG
  • Cuff Styles: Open
  • Fits Waist Size: 36 to 38 in
  • Item: Scrub Cargo Pants
  • Gender: Men's
  • Cuff Style: Open
  • Color: Wine
  • Closure Type: Drawstring
  • Size: L
  • Industry Type: Healthcare
  • Material: Polyester/cotton
  • Pockets: 5
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Drawstring Elastic Waist Cargo Scrub Pants, Gender Men's, L, Wine, Polyester/Cotton, Fits Waist Size 36 to 38 in, Drawstring Closure Type, Cuff Styles Open, Pockets 5

Reviews of Landau #8555RWPLRG