Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Scrub Pants, Blue, Womens, L

  • Zoro #: G4943994
  • Mfr #: 8335BCPLRG
$18.97
  • Color: Blue
  • Gender: Women's
  • Cuff Style: Open
See full product details
Orders over $75 ship free.

Landau #8335BCPLRG Specifications

  • Zoro #: G4943994
  • Mfr #: 8335BCPLRG
  • Color: Blue
  • Gender: Women's
  • Cuff Style: Open
  • Size: L
  • Item: Scrub Pants
  • Industry Type: Healthcare
  • Pockets: 2
  • Cuff Styles: Open
  • Inseam: 31 in
  • Closure Type: Drawstring
  • Material: Polyester/cotton
  • Fits Waist Size: 31 to 33 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Scrub Pants, Gender Women's, L, Blue, Polyester/Cotton, Fits Waist Size 31 to 33 in, Drawstring Closure Type, Cuff Styles Open, Inseam 31 in, Pockets 2

Reviews of Landau #8335BCPLRG