Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Scrub Pants, M, Navy, Womens

  • Zoro #: G4944152
  • Mfr #: 8335BNPMED
Tap to zoom
Hover or click to zoom
$14.65
  • Fits Waist Size: 28 to 30 in
  • Color: Navy
  • Closure Type: Drawstring
See full product details
Orders over $75 ship free.

Landau #8335BNPMED Specifications

  • Zoro #: G4944152
  • Mfr #: 8335BNPMED
  • Fits Waist Size: 28 to 30 in
  • Color: Navy
  • Closure Type: Drawstring
  • Item: Scrub Pants
  • Gender: Women's
  • Size: M
  • Material: Polyester/cotton
  • Cuff Styles: Open
  • Pockets: 2
  • Cuff Style: Open
  • Industry Type: Healthcare
  • Inseam: 31 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Scrub Pants, Gender Women's, M, Navy, Polyester/Cotton, Fits Waist Size 28 to 30 in, Drawstring Closure Type, Cuff Styles Open, Inseam 31 in, Pockets 2

Reviews of Landau #8335BNPMED