Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Scrub Shirt, S, Navy, Unisex

  • Zoro #: G3789396
  • Mfr #: 7502BNPSM
Tap to zoom
Hover or click to zoom
$12.14
  • Pockets: 2
  • Material: Polyester/cotton
  • Size: S
See full product details
Orders over $75 ship free.

Landau #7502BNPSM Specifications

  • Zoro #: G3789396
  • Mfr #: 7502BNPSM
  • Pockets: 2
  • Material: Polyester/cotton
  • Size: S
  • Cuff Style: Dolman Sleeves
  • Gender: Unisex
  • Fits Chest Size: 34 in to 36 in
  • Color: Navy
  • Closure Type: Pullover
  • Fits Waist Size: 28 to 30 in
  • Industry Type: Healthcare
  • Item: Scrub Shirt
  • Cuff Styles: Dolman Sleeves
  • Length: 27 1/2 in
  • Length (Straight Wireway): 27 1/2 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Scrub Shirt, Gender Unisex, S, Navy, Polyester/Cotton, Fits Waist Size 28 to 30 in, Fits Chest Size 34 in to 36 in, Pullover Closure Type, Cuff Styles Dolman Sleeves, Length 27 1/2 in, Pockets 2

Reviews of Landau #7502BNPSM