Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ScrubTop, Unisx, XS, Navy, IntColrCode, PK12

  • Zoro #: G0044488
  • Mfr #: 71229

$182.99 /ea ($15.25/unit)

Order in multiples of 6

  • Fabric Weight: 4.25 oz.
  • Industry Type: Healthcare
  • Gender: Unisex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Landau #71229 Specifications

  • Zoro #: G0044488
  • Mfr #: 71229
Fabric Weight: 4.25 oz. Industry Type: Healthcare
Gender: Unisex Fits Chest Size: 42"
Closure Type: Pullover Color Code Sizing: Internal Color Coded Tag
Material: Polyester/cotton Pockets: 1
Color: Navy Item: Scrub Top
Size: XS Cuff Style: Short Sleeve
Cuff Styles: Short Sleeve Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Scrub Top, Gender Unisex, XS, Navy, Polyester/Cotton, Fits Chest Size 42 In., Pullover Closure Type, Fabric Weight 4.25 oz., Cuff Style Short Sleeve, Pockets 1, Package Quantity 12

Reviews of Landau #71229