Skip to Main Content
customer-service Help

Warm up Jacket, M, Wine, Womens

Landau Warm up Jacket, M, Wine, Womens 7525RWPMED
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$20.97
  • Size: M
  • Color: Wine
  • Closure Type: snaps
See full product details
Orders over $75 ship free.
Total: $20.97

Landau #7525RWPMED Specifications

  • Size: M
  • Color: Wine
  • Closure Type: snaps
  • Material: Polyester/cotton
  • Fits Chest Size: 36 in to 37 in
  • Item: Warm up Jacket
  • Cuff Styles: Long Sleeve
  • Industry Type: Healthcare
  • Cuff Style: Long Sleeve
  • Gender: Women's
  • Fits Waist Size: 28 to 30 in
  • Length: 29 in
  • Pockets: 4
  • Length (Straight Wireway): 29 in
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Warm up Jacket, Gender Women's, M, Wine, Polyester/Cotton, Fits Waist Size 28 to 30 in, Fits Chest Size 36 in to 37 in, Snaps Closure Type, Cuff Styles Long Sleeve, Length 29 in, Pockets 4

Reviews of Landau #7525RWPMED