Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Warmup Jacket, M, Navy, 31-1/2 In. L

  • Zoro #: G3833417
  • Mfr #: 7551BNP MEDIUM
Tap to zoom
Hover or click to zoom
$22.98
  • Size: M
  • Color: Navy
  • Closure Type: snaps
See full product details
Orders over $75 ship free.

Landau #7551BNP MEDIUM Specifications

  • Zoro #: G3833417
  • Mfr #: 7551BNP MEDIUM
  • Size: M
  • Color: Navy
  • Closure Type: snaps
  • Material: Polyester/cotton
  • Fits Chest Size: 38 in to 40 in
  • Cuff Styles: Knit
  • Gender: Men's
  • Cuff Style: Knit
  • Pockets: 3
  • Length: 31 1/2 in
  • Item: Warmup Jacket
  • Industry Type: Healthcare
  • Length (Straight Wireway): 31 1/2 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Warmup Jacket, Gender Men's, M, Navy, Polyester/Cotton, Fits Chest Size 38 in to 40 in, Snaps Closure Type, Cuff Styles Knit, Length 31 1/2 in, Pockets 3

Reviews of Landau #7551BNP MEDIUM