Skip to Main Content

Featured Categories

  • Storage & Workspace
  • Electrical Supplies
  • Janitorial & Cleaning Supplies
  • Tools & Machining

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Pullers and Separators
      8. /
      9. Nail Pullers, Wrecking and Pry Bars
      10. /
      11. 72" x 1" Telegraph Digging Bar
      Shop All Nail Pullers, Wrecking and Pry Bars
      Lansing Forge

      72" x 1" Telegraph Digging Bar

      • Zoro #: G9522162
      • Mfr #: 217
      Hover or click to zoom Tap to zoom
      $100.21
      $99.48

      Subtotal: $99.48
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews

      Specifications

      • Brand Lansing Forge
      • MFR #
        217
      • Zoro #
        G9522162
      • Country of Origin
        United States
      • Category Nail Pullers, Wrecking and Pry Bars

      Reviews of Lansing Forge #217

      Explore more

      • LANSING FORGE 72" x 1-1/8" Telegraph Digging Bar 217S
      • LANSING FORGE 36" x 1-1/8" 6lb Pinch Point Crowbar 215-06
      • LANSING FORGE 64" x 1-3/8" 22lb Diamond Point Crow Bar 501-22
      • LANSING FORGE 42" x 7/8" Gooseneck Wrecking Bar 200I
      • LANSING FORGE 30" x 3/4" Carpenter's Bar 198B
      • LANSING FORGE 60" x 1-1/4" 18lb Diamond Point Crowbar 501-18
      • GEARWRENCH 24” Indexing Pry Bar 82224
      • BOSCH 54 Pry Bar / Jimmy Bar 1 Dia 7421A
      • GROZ Aligning Bar, 36" x 7/8", Chrome Plated 33173
      • SUNEX PRY BAR 4PC SET W/HANDLES SU9704
      • GEARWRENCH 3 Pc Indexing Pry Bar Set 8, 10 16 KDT82301D
      • Lansing Forge Pullers and Separators

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc