Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Vehicle Maintenance
/
Automotive Audio, Video & Navigation
/
Automotive Audio & Video
/
Automotive Speakers & Amplifiers
/
2000 Watt 2 Channel High Power Mosfet Amplifier
Shop All Automotive Speakers & Amplifiers
Shop Alternate Products
This Product is Discontinued
Lanzar
2000 Watt 2 Channel High Power Mosfet Amplifier (Discontinued)
Mfr #
VCT2210
Zoro #
G500628299
Free Shipping & Returns
This Product is Discontinued
Shop for all Automotive Speakers & Amplifiers
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: 2000 Watt 2 Channel High Power Mosfet Amplifier
$116.99
Product Information
Brand
Lanzar
MFR #
VCT2210
Zoro #
G500628299
UPC #
68888896726
Country of Origin
China
Category
Automotive Speakers & Amplifiers
Description
1000W x 2 Output @ 2 Ohms - 2000W x 1 Bridged Output @ 4 Ohms - 2 Ohm Stable - MOSFET Power Supply - High/Low/Full Crossover Switch - Variable Hi-Pass : 40 Hz-250 Hz - Variable Low-Pass:40 Hz-250 Hz - Variable Input Level (Gain) Control : 6V-200mV - Bass Boost Selector : 0/+18dB - Thermal / Overload / Short Circuit Protection - Soft Turn On/Off - Power & Protection LED Indicator - Low Level RCA Input : 10K Ohms - Line Level RCA Output - Frequency Response : 15 Hz-30K Hz - Signal to Noise Ratio: >95dB - THD:0.1 % - 2x40 Amp Maxi Type Fuse - Slim Size Amplifier Design For Easy Installation - Dimensions: 10.63''W x1.75''H x 12''L
Restrictions
WARNING: Cancer and Reproductive Harm For more information go to
www.P65Warnings.ca.gov
From the Manufacturer
Reviews
Explore More Products
Lanzar Automotive Speakers & Amplifiers