Lanzar
6.5" Speaker, DCT65.2
- Zoro #: G000628386
- Mfr #: DCT65.2
$48.29
Subtotal: $48.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lanzar #DCT65.2 Specifications
- Zoro #: G000628386
- Mfr #: DCT65.2
- UPC #: 68888750882
- Country of Origin (subject to change): China
Description
Features: - Standard 6.5'' Car Speaker Size - 2-Way Coaxial Full Range Stereo Sound - Universal OEM Quick Replacement Component Speakers - Lab Tested Pro Audio Sound Performance - Vehicle Door & Side Panel Mount Compatible - Neo Silk-Dome Tweeters - Treated-Coat Paper Speaker Cones - High Temperature Aluminum Voice Coils - Non-Fatiguing Butyl Rubber Surround - Reinforced Rubber Magnet Boot - Rugged Detachable Metal Speaker Grills - Durable Steel Basket Housing - Quick Connect Speaker Spade Terminals - Universal Vehicle Compatibility for Cars & Trucks What’s in the Box: - (2) 6.5 -Inch Speakers - (2) Speaker Grill Covers - Speaker Connection Cables Technical Specs: - Power Output: 180 Watt MAX / 90 Watt RMS - Component Speaker Type: 2-Way, Coaxial - Voice Coil: 1.0’’ -inch Aluminum High-Temp - Tweeter: 1.0'' -inch PEI Dome - Impedance: 4 Ohm - Frequency Response: 65-20 kHz - Magnet: 20 Oz Structure - Mounting Depth: 2.60'' -inches
Reviews of Lanzar #DCT65.2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LANZAR Vibe 4000 Watt 4 Channel Mosfet Amplifier VIBE432
- LANZAR 5 Ch Mosfet Amplifier With Bluetooth HTG558BT
- LANZAR Open Air 12" Woofer DCTOA124
- LANZAR 800 Watts 2 Channel High Power Mosfet Amplifier VCT2010
- LANZAR Vibe 2000 Watt 4 Channel Mosfet Amplifier VIBE422
- LANZAR Vibe 5000 Watts 4 Channel Mosfet Amplifier VIBE442N
- LANZAR 8"1000 Watts Slim Subwoofer System AQTB8
- LANZAR 2000 Watt 2 Channel Mosfet Amplifier HTG257
- LANZAR 6 Ch Mosfet Amplifier With Bluetooth HTG668BT
- PYLE Pyle 6.5" Pair Marine Wake Board Speaker PLMRW65
- CERWIN-VEGA Hed 6"X9" 3-Way Coaxial H7693
- Lanzar Automotive Audio & Video