Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work light with Telescopic Magnet, AA, 120 (LED), 400 (COB LED)lm

  • Zoro #: G3722560
  • Mfr #: 6431
$31.49 8% off
$28.95 /ea

Order in multiples of 12

  • Flashlight Battery Size: AA
  • Length: 7-5/8" (Compacted), 22-3/8" (Extended)
  • Body Dia.: 1-3/16"
See full product details
Orders over $75 ship free.

Larry Boss #6431 Specifications

  • Zoro #: G3722560
  • Mfr #: 6431
Flashlight Battery Size: AA Length: 7-5/8" (Compacted), 22-3/8" (Extended)
Body Dia.: 1-3/16" Lumens: 120 (LED), 400 (COB LED)
Maximum Lumens Output: 120 (LED), 400(COB LED) Number of Batteries: 3
Includes: (3) AA Batteries Flashlight Body Material: Anodized Aircraft-Grade Aluminum
Item: Work light with Telescopic Magnet Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Worklight,Telescopic Magnet

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Larry Boss #6431