Larson Electronics

Hazardous Location Fixture, T8-LED, 28W


$1,332.99
/ea
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Fixture Type Hazardous Location
  • Fixture Wattage 28
  • Lamp Type Integrated LED
  • Lamp Watts 28 W
  • Ambient Temp. Range -40 Degrees to 122 Degrees F
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us