Skip to Main Content
customer-service Help
Larson Electronics Llc

Explosion Proof Lighting, T5HO, 108W

Larson Electronics Llc Explosion Proof Lighting, T5HO, 108W EPL-48-2L-T5HO-SFC
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,170.06
  • Item: Explosion Proof Lighting
  • Fixture Type: Explosion Proof
  • Fixture Wattage: 108
See full product details
This item ships free.
Total: $1,170.06

Larson Electronics Llc #EPL-48-2L-T5HO-SFC Specifications

  • Item: Explosion Proof Lighting
  • Fixture Type: Explosion Proof
  • Fixture Wattage: 108
  • Lamp Type: Fluorescent
  • Lamp Watts: 54 W
  • Lamp Included: Yes
  • Ambient Temp. Range: -4 Degrees to 158 Degrees F
  • Voltage: 120/277V AC
  • Mounting: Surface
  • Finish: Gray
  • Length: 51 31/64 in
  • Height: 8 61/64 in
  • Series: EPL-48-2L
  • Ballast Quantity: 1
  • Lamp Quantity: 2
  • Lighting Technology: Fluorescent
  • Lamp Type - Fixtures: T5HO
  • Standards: ABS Certified, Approved for Confined Spaces, Certified to Canadian Standards, NEMA 4X
  • Bulb Designation: T5HO, 4FT
  • Max. Fixture Wattage: 108 W
  • Linkable Up To: Unlinkable
  • Ballast Type: Electronic
  • Housing Finish: High Gloss
  • Emergency Battery Backup: No
  • IP Rating: 67
  • Includes: 1/2 in NPT Hub Size, T5HO Bulbs, Wall/Ceiling/Flat Surface Mounting Brackets
  • Dimmable: No
  • Fixture Type - Decorative and Surface Mount Fixtures: Explosion Proof Strip Light
  • Lamp Watts - Fixtures: 54.0 W
  • Nominal Height: 8 1/2 in
  • Width: 11 55/64 in
  • Nominal Width: 11 1/4 in
  • Fixture Voltage: 120 to 277V AC
  • Item - Decorative and Surface Mount Fixtures: Traditional Surface Mount Fixture
  • Nominal Length: 52 in
  • Description/Special Features: Paint Spray Booth, Gas and Dust Explosion Proof, T5HO Efficiency
  • Lens Material: Hardened Borosilicate Glass
  • Housing Material: Aluminum
  • Lumens: 10,000 lm
  • Fixture Ballast Type: Electronic
  • UL/CSA/ETL Listed: UL 1598 Listed, UL 595 Listed, UL 844 Listed, UL Listed
  • BAA Compliant: Yes
  • CA Title 24 Compliant: Yes
  • Overall Height: 8 1/2 in
  • Number of Ballasts: 1
  • Ingress Protection Rating: 67
  • Color Temperature: 5000K
  • Flasher Strobe Color: Not Applicable
  • For Bulb Shape: T5HO
  • Overall Length: 52 in
  • Min. Ambient Temp.: -4 Degrees F
  • Lighting Certification: Unrated
  • For Max. Bulb Wattage: 54 W
  • Lumens per Watt: 95.59 lm/W
  • Overall Width: 11 1/4 in
  • Temperature Code: T6
  • Max. Ambient Temp.: 158 Degrees F
  • Safety Rating: Class I, Division 1, Groups C, D, Class I, Division 2, Group A, B, C, D, Class II, Division 1 and 2, Groups E, F, G
  • For Bulb Type: Fluorescent
  • Fixture Rated Life: 20,000 hr
  • Number of Bulbs: 2
  • For Number of Bulbs: 2
  • Mounting Location: Surface
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Explosion Proof Lighting, Explosion Proof Fixture Type, Fluorescent Lamp Type, Lamp Quantity 2, Bulb Designation T5HO, 4FT, Lamp Watts 54, Fixture Wattage 108, Voltage 120/277V AC, Paint Spray Booth, Gas and Dust Explosion Proof, T5HO Efficiency, Yes Lamp Included, Ambient Temp. Range -4 Degrees to 158 Degrees F, Housing Material Copper-Free Aluminum, Gray/White Housing Finish, Lens Material Tempered Borosilicate, Finish Gray, Surface Mounting, Length 51 31/64 in, Height 8 61/64 in

Reviews of Larson Electronics Llc #EPL-48-2L-T5HO-SFC