Larson Electronics
Explosion Proof Lighting, T5HO, 216W
Mfr # EPL-48-216-PND
Zoro # G8350291
Free Shipping & Returns
$1,533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Explosion Proof
- Fixture Wattage 216
- Lamp Type Fluorescent
- Lamp Watts 54 W
- Ambient Temp. Range -4 Degrees to 158 Degrees F
Explore More Products
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W HALP-EMG-48-2L-LED-SFC
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W EPLC2-HB-150LED-RT
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W HAL-48-2L-LED-SFC
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W EPL-LED-150W-RT
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W HAL-24-16W-LED-SP-24V
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 28W HALP-24-2L-LED-SFC
- LARSON ELECTRONICS Hazardous Location Fixture, T5HO, 108W HALS-48-2L-T5HO
- LARSON ELECTRONICS LED Spot, Exp-Prf, 250V, 8Xe2E, 6-20 EXHL-SL-8-LE1-BC-1227-E2E-SP-2023-250V
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 28W EPL-24-2L-LED-PND
- LARSON ELECTRONICS LED Base Stand, 60DB, 5-15EPP, 120V EPL-PM-150LED-100-60DB-1227-1523
- LARSON ELECTRONICS Explosion Proof Lighting, 150W EPL-HB-150LED-RT
- Larson Electronics Hazardous Location Lighting Fixtures