Skip to Main Content
customer-service Help
Larson Electronics Llc

Explosion Proof Lighting, T5HO, 48W

Larson Electronics Llc Explosion Proof Lighting, T5HO, 48W EPL-24-2L-T5HO-PND
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,197.64
  • Item: Explosion Proof Lighting
  • Fixture Type: Explosion Proof
  • Fixture Wattage: 48
See full product details
This item ships free.
Total: $1,197.64

Larson Electronics Llc #EPL-24-2L-T5HO-PND Specifications

  • Item: Explosion Proof Lighting
  • Fixture Type: Explosion Proof
  • Fixture Wattage: 48
  • Lamp Type: Fluorescent
  • Lamp Watts: 24 W
  • Lamp Included: Yes
  • Voltage: 120/277V AC
  • Ambient Temp. Range: -22 Degrees to 158 Degrees F
  • Mounting: Pendant
  • Finish: Gray
  • Length: 27 7/64 in
  • Height: 7 19/64 in
  • Series: EPL-24-2L
  • Nominal Height: 7 19/64 in
  • Fixture Type - Decorative and Surface Mount Fixtures: Explosion Proof Strip Light
  • Description/Special Features: Paint Spray Booth, Gas and Dust Explosion Proof
  • Lamp Watts - Fixtures: 24.0 W
  • Ballast Type: Electronic
  • Nominal Width: 11 1/4 in
  • Item - Decorative and Surface Mount Fixtures: Traditional Surface Mount Fixture
  • Linkable Up To: Unlinkable
  • Ballast Quantity: 1
  • Bulb Designation: T5HO
  • Width: 11 55/64 in
  • Fixture Voltage: 120/208/240/277V AC
  • Dimmable: No
  • Lens Material: Hardened Borosilicate Glass
  • Housing Finish: High Gloss
  • Nominal Length: 27 1/2 in
  • Max. Fixture Wattage: 48 W
  • Standards: UL 844 and 924, Class I Div 1, Groups C, D, Class I Div 2 Groups A,B,C,D, Class II Div 1 - 2, Groups E, F, G, UL 595 Outdoor Marine Type (Saltwater), UL 1598 Marine Type, UL Listed for Paint Spray Booths, California Title 24 Compliant, UL Approval for Canada and USA
  • Emergency Battery Backup: No
  • Lamp Type - Fixtures: T5HO
  • Housing Material: Aluminum
  • Includes: 1/2 in NPT Hub Size, T5HO Bulbs, Wall/Ceiling/Flat Surface Mounting Brackets
  • Lamp Quantity: 2
  • Lighting Technology: Fluorescent
  • Lumens: 4,000 lm
  • Fixture Ballast Type: Electronic
  • Mounting Location: Pendant
  • Overall Length: 27 1/2 in
  • Number of Bulbs: 2
  • For Bulb Type: Fluorescent
  • BAA Compliant: Yes
  • Lighting Certification: Unrated
  • Lumens per Watt: 83 lm/W
  • For Number of Bulbs: 2
  • For Max. Bulb Wattage: 24 W
  • Min. Ambient Temp.: -22 Degrees F
  • Overall Height: 8 1/2 in
  • Overall Width: 11 1/4 in
  • Max. Ambient Temp.: 158 Degrees F
  • Ingress Protection Rating: 67
  • UL/CSA/ETL Listed: UL 1598A Listed, UL 595 Listed, UL 844 Listed, UL 924 Listed, UL Listed
  • For Bulb Shape: T5HO
  • Mounting Style: Pendant
  • Temperature Code: T6
  • Flasher Strobe Color: Not Applicable
  • Number of Ballasts: 1
  • Color Temperature: 4100K
  • Fixture Rated Life: 20,000 hr
  • Safety Rating: Class I, Division 1, Groups C, D, Class I, Division 2, Group A, B, C, D, Class II, Division 1 and 2, Groups E, F, G
  • CA Title 24 Compliant: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Explosion Proof Lighting, Explosion Proof Fixture Type, Fluorescent Lamp Type, Lamp Quantity 2, Bulb Designation T5HO, Lamp Watts 24, Fixture Wattage 48, Voltage 120/277V AC, Paint Spray Booth, Gas and Dust Explosion Proof, Yes Lamp Included, Ambient Temp. Range -22 Degrees to 158 Degrees F, Housing Material Copper-Free Aluminum, Gray/White Housing Finish, Lens Material Tempered Borosilicate, Finish Gray, Pendant Mounting, Length 27 7/64 in, Height 7 19/64 in

Reviews of Larson Electronics Llc #EPL-24-2L-T5HO-PND