Larson Electronics Llc
Explosion Proof Lighting, T8,128W
- Zoro #: G7831074
- Mfr #: EPL-48-4L-T8-SFC
Tap to zoom
Hover or click to zoom
$2,229.41
- Item: Explosion Proof Lighting
- Fixture Type: Explosion Proof
- Fixture Wattage: 128
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2,229.41
Larson Electronics Llc #EPL-48-4L-T8-SFC Specifications
- Zoro #: G7831074
- Mfr #: EPL-48-4L-T8-SFC
- Item: Explosion Proof Lighting
- Fixture Type: Explosion Proof
- Fixture Wattage: 128
- Lamp Watts: 32 W
- Lamp Type: Fluorescent
- Voltage: 120/277V AC
- Ambient Temp. Range: -22 Degrees to 158 Degrees F
- Lamp Included: Yes
- Mounting: Surface
- Finish: Gray
- Length: 52 17/64 in
- Height: 9 53/64 in
- Standards: UL Certified to Canadian Standards
- Lamp Quantity: 4
- Item - Decorative and Surface Mount Fixtures: Traditional Surface Mount Fixture
- Nominal Width: 24 29/32 in
- Ballast Quantity: 1
- Linkable Up To: Unlinkable
- Lens Material: Tempered Borosilicate Glass
- Housing Finish: High Gloss
- Dimmable: No
- Nominal Length: 57 49/64 in
- Fixture Type - Decorative and Surface Mount Fixtures: Explosion Proof Strip Light
- Lamp Watts - Fixtures: 32.0 W
- Includes: 1/2 in NPT Hub Size, T8 Bulbs, Wall/Ceiling/Flat Surface Mounting Brackets
- Series: EPL-48-4L
- Lamp Type - Fixtures: T8
- Housing Material: Aluminum
- Emergency Battery Backup: No
- Max. Fixture Wattage: 216 W
- Bulb Designation: T8, 4FT
- Nominal Height: 9 45/64 in
- Width: 25 15/64 in
- Description/Special Features: Paint Spray Booth, Gas and Dust Explosion Proof, 20,000 Lumens, Switch Leg for Powering Light On/Off
- Lighting Technology: Fluorescent
- Ballast Type: Electronic
- Fixture Voltage: 120/220/240/277/347/480V AC
- Lumens: 20,000 lm
- Fixture Ballast Type: Electronic
- Min. Ambient Temp.: -22 Degrees F
- Temperature Code: T6
- BAA Compliant: Yes
- Ingress Protection Rating: 67
- For Bulb Shape: T8
- For Number of Bulbs: 4
- For Bulb Type: Fluorescent
- Safety Rating: Class I, Division 1 and 2, Groups C, D, Class I, Division 2, Group A, B, C, D, Class II, Division 1 and 2, Groups E, F, G
- Overall Length: 57 3/4 in
- UL/CSA/ETL Listed: UL 1598 Listed, UL 595 Listed, UL 844 Listed, UL 924 Listed, UL Listed
- Number of Ballasts: 1
- Mounting Location: Surface
- Overall Height: 9 3/4 in
- Lumens per Watt: 92 lm/W
- Max. Ambient Temp.: 158 Degrees F
- CA Title 24 Compliant: Yes
- Flasher Strobe Color: Not Applicable
- Fixture Rated Life: 20,000 hr
- Overall Width: 24 7/8 in
- For Max. Bulb Wattage: 32 W
- Color Temperature: 4100K
- Lighting Certification: Unrated
- Number of Bulbs: 4
- Light Technology: Fluorescent
- Country of Origin (subject to change): United States
Description
Explosion Proof Lighting, Explosion Proof Fixture Type, Fluorescent Lamp Type, Lamp Quantity 4, Bulb Designation T8, 4FT, Lamp Watts 32, Fixture Wattage 128, Voltage 120/277V AC, Paint Spray Booth, Gas and Dust Explosion Proof, 20,000 Lumens, Switch Leg for Powering Light On/Off, Yes Lamp Included, Ambient Temp. Range -22 Degrees to 158 Degrees F, Housing Material Copper-Free Aluminum, Gray/White Housing Finish, Lens Material Tempered Borosilicate, Finish Gray, Surface Mounting