Larson Electronics Llc
Explosion Proof Lighting, T8, 64W
- Zoro #: G8413361
- Mfr #: EPL-EMG-48-2L-T8-SFC
Hover or click to zoom Tap to zoom
$1,330.08
- Item: Explosion Proof Lighting
- Fixture Type: Explosion Proof
- Fixture Wattage: 64
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,330.08
Larson Electronics Llc #EPL-EMG-48-2L-T8-SFC Specifications
- Zoro #: G8413361
- Mfr #: EPL-EMG-48-2L-T8-SFC
- Item: Explosion Proof Lighting
- Fixture Type: Explosion Proof
- Fixture Wattage: 64
- Lamp Type: Compact Fluorescent
- Lamp Watts: 64 W
- Lamp Included: Yes
- Voltage: 120/277V AC
- Ambient Temp. Range: -4 Degrees to 158 Degrees F
- Finish: Gray
- Mounting: Surface
- Length: 51 31/64 in
- Height: 8 61/64 in
- Lens Material: Tempered Borosilicate
- Housing Material: Aluminum
- Nominal Length: 52 in
- Standards: Certified to Canadian Standards
- Linkable Up To: Unlinkable
- Lamp Watts - Fixtures: 32.0 W
- Ballast Type: Electronic
- Nominal Height: 8 1/2 in
- Lighting Technology: Fluorescent
- Housing Finish: High Gloss
- Series: EPL-EMG-48
- Item - Decorative and Surface Mount Fixtures: Traditional Surface Mount Fixture
- Lamp Quantity: 2
- Fixture Type - Decorative and Surface Mount Fixtures: Explosion Proof Strip Light
- Width: 11 55/64 in
- Description/Special Features: Paint Spray Booth, Gas and Dust Explosion Proof, Emergency Battery, Switch Leg for Powering Light On/Off
- Nominal Width: 11 1/4 in
- Ballast Quantity: 1
- Includes: 1/2 in NPT Hub Size, Emergency Ballast, T8 Bulbs, Wall/Ceiling/Flat Surface Mounting Brackets
- Fixture Voltage: 120/208/240/277V AC
- Max. Fixture Wattage: 32 W
- Bulb Designation: T8
- Dimmable: No
- Lamp Type - Fixtures: T8
- Emergency Battery Backup: No
- Lumens: 5,900 lm
- Fixture Ballast Type: Electronic
- For Number of Bulbs: 2
- For Bulb Shape: T8
- UL/CSA/ETL Listed: UL 1598A Listed, UL 595 Listed, UL 844 Listed, UL 924 Listed, UL Listed
- Lumens per Watt: 92.18 lm/W
- Temperature Code: T6
- For Max. Bulb Wattage: 64 W
- Min. Ambient Temp.: -4 Degrees F
- Max. Ambient Temp.: 158 Degrees F
- Safety Rating: Class I, Division 1, Groups C, D, Class I, Division 2, Group A, B, C, D, Class II, Division 1 and 2, Groups E, F, G
- Fixture Rated Life: 30,000 hr
- For Bulb Type: Fluorescent
- CA Title 24 Compliant: Yes
- BAA Compliant: Yes
- Overall Height: 8 1/2 in
- Overall Width: 11 1/4 in
- Overall Length: 52 in
- Number of Bulbs: 2
- Color Temperature: 4100K
- Number of Ballasts: 1
- Mounting Location: Surface
- Ingress Protection Rating: 67
- Flasher Strobe Color: Not Applicable
- Mounting Style: Pendant
- Light Technology: Fluorescent
- Country of Origin (subject to change): United States
Description
Explosion Proof Lighting, Explosion Proof Fixture Type, Fluorescent Lamp Type, Lamp Quantity 2, Bulb Designation T8, Lamp Watts 32, Fixture Wattage 64, Voltage 120/277V AC, Paint Spray Booth, Gas and Dust Explosion Proof, Emergency Battery, Switch Leg for Powering Light On/Off, Yes Lamp Included, Ambient Temp. Range -22 Degrees to 158 Degrees F, Housing Material Copper-Free Aluminum, Gray/White Housing Finish, Lens Material Tempered Borosilicate, Finish Gray, Surface Mounting, Length 51 31/64 in
Reviews of Larson Electronics Llc #EPL-EMG-48-2L-T8-SFC
Explore more
- LARSON ELECTRONICS LLC Hazardous Location Fixture, T8, 96W HALP-EMG-48-3L-T8-SFC
- LARSON ELECTRONICS LLC Hazardous Location LED Fixture, 33W HAL-48-33W-LED-SP-24V
- LARSON ELECTRONICS LLC Hazardous Location Fixture, T5HO, 162W HALP-48-3L-T5HO-PND
- LARSON ELECTRONICS LLC LED Flood, Exp-Prf, 3W, Ir, 850Nm, 12-24Vdc EXHL-TRN-LE2-IR-1224-FL-850NM
- LARSON ELECTRONICS LLC Explosion Proof Lighting, T8-LED, 112W EPL-EMG-48-4L-LED-SFC
- LARSON ELECTRONICS LLC Hazardous Location LED Fixture, 240W HAL-HB-240W-RSLED
- KILLARK Metal Halide Light Fixture, With 2PDC9 EZP400X2G
- HUBBELL KILLARK Fixture, Fluorescent, Hazardous, F17T8 LZ2S17230
- LARSON ELECTRONICS LLC LED Flood, Exp-Prf, Surface Mnt, 24Vdc EXHL-TRN-LE1-LV-24VDC-FL
- KILLARK CFL Fixture, With 2PDH1 And 2PDG6 NV2FG26ASG
- LARSON ELECTRONICS LLC LED String, 6-20,120/277V, 5XE2E EPL-SL-5-LED-E2E-1227-2023-250V
- Larson Electronics Llc Hazardous Location Lighting Fixtures