customer-service Help
Larson Electronics Llc

Explosion Proof Lighting, T8-LED, 56W

Larson Electronics Llc Explosion Proof Lighting, T8-LED, 56W EPL-24-4L-LED-SFC
Hover or click to zoom Tap to zoom
$2,671.45
  • Item: Explosion Proof Lighting Fixture
  • Fixture Type: Explosion Proof
  • Fixture Wattage: 56
See full product details
This item ships free.

Total: $2,671.45

Larson Electronics Llc #EPL-24-4L-LED-SFC Specifications

  • Item: Explosion Proof Lighting Fixture
  • Fixture Type: Explosion Proof
  • Fixture Wattage: 56
  • Lamp Type: Integrated LED
  • Lamp Watts: 15 W
  • Lamp Included: Yes
  • Voltage: 120/277V AC
  • Ambient Temp. Range: -22 Degrees to 185 Degrees F
  • Mounting: Surface/Suspended
  • Finish: Gray
  • Length: 28 5/64 in
  • Height: 9 11/16 in
  • Lumens Per Watt: 90.0
  • Nominal Width: 25 15/64 in
  • Housing Finish: High Gloss
  • Suggested Lamp Item No.: LEDT-14W-V1
  • Number of Light Bars: 4
  • Fixture Temp. Range: -30 Degrees to 85 Degrees C
  • Fixture Housing Material: Aluminum
  • Includes: 1/2 in NPT Hub Size, LED Bulbs, Wall/Ceiling/Flat Surface Mounting Brackets
  • Fixture Rated Life: 50,000 hr
  • Item - Decorative and Surface Mount Fixtures: LED Surface Mount Fixture
  • Nominal Length: 28 5/64 in
  • Light Color: Daylight
  • Fixture Housing Color: Gray
  • Lens Material: Tempered Borosilicate Glass
  • Bulb Designation: T8-LED, 2FT
  • Color Temperature: 5600K
  • Lighting Technology: LED
  • Emergency Battery Backup: No
  • Standards: Certified to Canadian Standards
  • Lamp Watts - Fixtures: 15.0 W
  • Nominal Height: 9 11/16 in
  • Dimmable: No
  • Lamp Quantity: 4
  • Lighting Certification: Unrated
  • Fixture Voltage: 120/208/240/277V AC
  • Housing Material: Aluminum
  • Fixture Type - Decorative and Surface Mount Fixtures: Explosion Proof Strip Light
  • Description/Special Features: 50,000 hr LED Life, Gas and Dust Explosion Proof, Paint Spray Booth
  • Width: 25 15/64 in
  • Max. Fixture Wattage: 60 W
  • Lumens: 5,400 lm
  • Lumens per Watt: 90 lm/W
  • CA Title 24 Compliant: Yes
  • Flasher Strobe Color: Not Applicable
  • Mounting Location: Surface
  • For Bulb Type: LED
  • Ingress Protection Rating: 67
  • Series: EPL-24-4L
  • For Max. Bulb Wattage: 14 W
  • Max. Ambient Temp.: 185 Degrees F
  • For Number of Bulbs: 4
  • Overall Width: 22 1/2 in
  • Number of Bulbs: 4
  • UL/CSA/ETL Listed: UL 1598 Listed, UL 595 Listed, UL 844 Listed, UL 924 Listed, UL Listed
  • Overall Height: 8 1/2 in
  • Min. Ambient Temp.: -22 Degrees F
  • For Bulb Shape: T8
  • Overall Length: 27 in
  • BAA Compliant: Yes
  • Safety Rating: Class I, Division 1, Groups C, D, Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G
  • Temperature Code: T6
  • Light Technology: LED
  • Country of Origin (subject to change): United States

Description

Explosion Proof Lighting Fixture, Explosion Proof Fixture Type, Integrated LED Lamp Type, Lamp Quantity 4, Bulb Designation T8-LED, 2FT, Lamp Watts 15 W, Suggested Lamp Item No. LEDT-14W-V1, Fixture Wattage 56, Voltage 120/277V AC, 50,000 hr LED Life, Gas and Dust Explosion Proof, Paint Spray Booth, Yes Lamp Included, Ambient Temp. Range -22 Degrees to 185 Degrees F, Housing Material Aluminum, High Gloss Housing Finish, Lens Material Glass, Finish Gray, Surface/Suspended Mounting

Reviews of Larson Electronics Llc #EPL-24-4L-LED-SFC