Larson Electronics
Hazardous Location Fixture, T5HO, 108W
- Zoro #: G8086811
- Mfr #: HALP-48-2L-T5HO-SFC
Hover or click to zoom Tap to zoom
Key Features
- Item: Hazardous Location Lighting Fixtures
- Fixture Type: Hazardous Location
- Fixture Wattage: 108
- Lamp Type: Compact Fluorescent
- Lamp Watts: 54 W
- Ambient Temp. Range: -22 Degrees to 194 Degrees F
- Voltage: 120/277V AC
- Lamp Included: Yes
$417.00
Subtotal: $417.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Larson Electronics #HALP-48-2L-T5HO-SFC Specifications
- Zoro #: G8086811
- Mfr #: HALP-48-2L-T5HO-SFC
- Item: Hazardous Location Lighting Fixtures
- Fixture Type: Hazardous Location
- Fixture Wattage: 108
- Lamp Type: Compact Fluorescent
- Lamp Watts: 54 W
- Ambient Temp. Range: -22 Degrees to 194 Degrees F
- Voltage: 120/277V AC
- Lamp Included: Yes
- Finish: White
- Mounting: Surface
- Length: 49 31/32 in
- Height: 5 3/32 in
- Lens Material: Acrylic
- Width: 7 31/32 in
- Lamp Quantity: 2
- Housing Finish: White
- Housing Material: Polyester
- Includes: 3/4 in NPT Hub Size, T5HO Bulbs, Wall/Ceiling/Flat Surface Mounting Brackets
- Bulb Designation: T5HO
- Description/Special Features: Non-Corrosive Construction
- Standards: Listed for Canada, Meets US Coast Guard Specifications
- Dimmable: No
- Lumens: 10,000 lm
- Ballast Quantity: 1
- Fixture Voltage: 120 to 277V AC
- Item - Decorative and Surface Mount Fixtures: Traditional Surface Mount Fixture
- Fixture Ballast Type: Electronic
- Nominal Height: 5 7/64 in
- Lighting Technology: Fluorescent
- Linkable Up To: Unlinkable
- Lamp Type - Fixtures: T5HO
- Lamp Watts - Fixtures: 54.0 W
- Max. Fixture Wattage: 108 W
- Nominal Length: 49 31/32 in
- Series: HALP-48-2L
- Nominal Width: 7 31/32 in
- Fixture Type - Decorative and Surface Mount Fixtures: Hazardous Location Wraparound Light
- Emergency Battery Backup: No
- Overall Height: 5 1/8 in
- Overall Length: 50 in
- BAA Compliant: Yes
- For Bulb Shape: T5HO
- Temperature Code: T4
- Safety Rating: Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F, G
- Number of Bulbs: 2
- Color Temperature: 5000K
- Overall Width: 8 in
- Lumens per Watt: 92 lm/W
- For Bulb Type: Fluorescent
- Max. Ambient Temp.: 194 Degrees F
- Min. Ambient Temp.: -22 Degrees F
- Flasher Strobe Color: Not Applicable
- UL/CSA/ETL Listed: UL 1598A Listed, UL 844 Listed, UL Listed
- CA Title 24 Compliant: Yes
- Mounting Location: Surface
- Housing Color: White
- Fixture Rated Life: 20,000 hr
- For Max. Bulb Wattage: 54 W
- For Number of Bulbs: 2
- Number of Ballasts: 1
- Ingress Protection Rating: 67
- Light Technology: Fluorescent
- Country of Origin (subject to change): United States
Description
Hazardous Location Lighting Fixtures, Hazardous Location Fixture Type, Compact Fluorescent Lamp Type, Lamp Quantity 2, Bulb Designation T5HO, Lamp Watts 54 W, Fixture Wattage 108, Voltage 120/277V AC, Non-Corrosive Construction, Yes Lamp Included, Ambient Temp. Range -22 Degrees to 194 Degrees F, Housing Material Polyester, Lens Material Acrylic, Finish White, Surface Mounting, Length 49 31/32 in, Height 5 3/32 in
Reviews of Larson Electronics #HALP-48-2L-T5HO-SFC
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 68W EPL-EMG-24-4L-T8-SFC
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 84W HAL-EMG-48-3L-LED-BMSW
- LARSON ELECTRONICS LED Flood, Exp-Prf, 3W, Ir, 850Nm, 120-277Vac EXHL-TRN-LE2-IR-1227-FL-850NM
- LARSON ELECTRONICS Crane Warning Laser, Exp-Prf, 5Mw, 12-24V EXHL-SFC-LE5-CRN-RED-1224-45DB
- LARSON ELECTRONICS LED Mag Mnt Flood, Exp-Prf, 5-15, Xfmr, 12V EXHL-TRN-LE1-XLV-M-100-5.15-12VDC-FL
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 28W EPL-24-2L-LED-SFC
- KILLARK HPS Light Fixture, With 2PDC8 EZS150A2G
- POINT LIGHTING FAA L-810 Double Obstruction Light AC POL-21006-1F-R-34B-D2
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 84W HALP-EMG-48-3L-LED-PND
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 84W HALP-EMG-48-3L-LED-SFC
- KILLARK Light Fixture Tank, LED, 90W, cCSAus VM4LC09030WW
- Larson Electronics Hazardous Location Lighting Fixtures