Skip to Main Content
customer-service Help
Larson Electronics Llc

Hazardous Location Fixture, T5HO, 108W

Larson Electronics Llc Hazardous Location Fixture, T5HO, 108W HALS-48-2L-T5HO
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,206.01
  • Item: Hazardous Location Lighting Fixtures
  • Fixture Wattage: 108
  • Lamp Type: Fluorescent
See full product details
This item ships free.
Total: $1,206.01

Larson Electronics Llc #HALS-48-2L-T5HO Specifications

  • Item: Hazardous Location Lighting Fixtures
  • Fixture Wattage: 108
  • Lamp Type: Fluorescent
  • Lamp Watts: 54 W
  • Voltage: 120/277VAC
  • Ambient Temp. Range: -4 Degrees to 158 Degrees F
  • Lamp Included: Yes
  • Mounting: Pendant/Surface
  • Finish: White
  • Length: 55-3/8"
  • Height: 11-13/16"
  • Fixture Height: 11 13/16 in
  • Standards: Listed For Wet Locations
  • Description/Special Features: Wide Area Beam Spread
  • Series: HALS-48
  • Width: 15-23/32"
  • Lighting Technology: Fluorescent
  • Fixture Length: 55 3/8 in
  • Fixture Housing Material: Steel
  • Max. Fixture Wattage: 108 W
  • Fixture Type - High and Low Bay Fixtures: Hazardous Location Linear High Bay Fixture
  • Number of Light Bars: 2
  • Housing Finish: Powder Coated
  • Fixture Width: 15 23/32 in
  • Lamp Quantity: 2
  • Housing Material: Steel
  • Fixture Voltage: 120/277/347/480V AC
  • Fixture Temp. Range: -20 Degrees to 70 Degrees C
  • Includes: (2) Bulbs
  • Bulb Designation: T5HO
  • Lens Material: Tempered Glass
  • Lamp Watts - Fixtures: 54.0 W
  • Lumens: 5,000 lm
  • Overall Width: 16 1/8 in
  • Number of Ballasts: 1
  • Ingress Protection Rating: 65
  • Color Temperature: 5,000 K
  • Safety Rating: Class I, Division 2, Groups A, B, C, D, Class II, Division 2 Groups F, G, Class III
  • For Number of Bulbs: 2
  • UL/CSA/ETL Listed: UL 1598 Listed, UL 844 Listed, UL Listed
  • Max. Ambient Temp.: 158 Degrees F
  • Temperature Code: T4A
  • Emergency Battery Backup: No
  • For Bulb Type: Fluorescent
  • Min. Ambient Temp.: -4 Degrees F
  • Fixture Rated Life: 20,000 hr
  • Flasher Strobe Color: Not Applicable
  • Mounting Location: Surface
  • CA Title 24 Compliant: Yes
  • For Bulb Shape: T5HO
  • Overall Length: 52 7/8 in
  • BAA Compliant: Yes
  • For Max. Bulb Wattage: 54 W
  • Number of Bulbs: 2
  • For Bulb Base Type: Bi-Pin
  • Lumens per Watt: 92 lm/W
  • Fixture Ballast Type: Electronic
  • Overall Height: 5 13/16 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fluorescent, UL 844 Class 1 Div 2 Groups A,B,C,D; Class 2 Div 2 Groups F,G; UL 595 Marine; cUL listed for Canada; T4 Temp, Fixture Type - High and Low Bay Fixtures Hazardous Location Linear High Bay Fixture, Fixture Voltage 120/277, Max. Fixture Wattage 108.0 W, Lamp Watts - Fixtures 54.0 W, Fixture Length 55 3/8 in, Fixture Width 15 23/32 in, Fixture Height 11 13/16 in, Fixture Housing Material Steel, Housing Finish Powder Coated, Number of Light Bars 2, Lamp Included Yes

Reviews of Larson Electronics Llc #HALS-48-2L-T5HO