Larson Electronics
Hazardous Location Fixture, T8,128W
Mfr # HALS-48-4L-T8
Zoro # G7966865
Free Shipping & Returns
$1,406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 128
- Lamp Watts 32 W
- Lamp Type Fluorescent
- Voltage 120/277VAC
- Ambient Temp. Range -4 Degrees to 158 Degrees F
Explore More Products
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W HALP-48-2L-LED-PND
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W HALP-EMG-48-2L-LED-SFC
- LARSON ELECTRONICS Explosion Proof Lighting, 150W EPL-HB-150LED-RT
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W EPLC2-HB-150LED-RT
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W HAL-13-8W-LED-FL-24V
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W HAL-13-8W-LED-1227-FL
- LARSON ELECTRONICS LED Flood, Exp-Prf, Surface Mnt, 12Vdc EXHL-TRN-LE1-LV-12VDC-FL
- LARSON ELECTRONICS LED Flood, Exp-Prf, Surface Mnt, 24Vdc EXHL-TRN-LE1-LV-24VDC-FL
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W HAL-13-8W-LED-SP-24V
- KILLARK Incandescent Light Fixture, With 2PDC8 EMI20A2G
- COOPER LIGHTING Cooper Lighting HBL454T5HORT1 4 ft. 4 Lamp T5 Commercial High Bay Fluorescent Fixture 176912
- Larson Electronics Hazardous Location Lighting Fixtures