Larson Electronics Llc
Hazardous Location Fixture, T8, 34W
- Zoro #: G8126124
- Mfr #: HALP-EMG-24-2L-T8-PND
Tap to zoom
Hover or click to zoom
$632.00
- Item: Hazardous Location Lighting Fixtures
- Fixture Type: Hazardous Location
- Fixture Wattage: 34
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $632.00
Larson Electronics Llc #HALP-EMG-24-2L-T8-PND Specifications
- Zoro #: G8126124
- Mfr #: HALP-EMG-24-2L-T8-PND
- Item: Hazardous Location Lighting Fixtures
- Fixture Type: Hazardous Location
- Fixture Wattage: 34
- Lamp Type: Compact Fluorescent
- Lamp Watts: 34 W
- Voltage: 120/277V AC
- Lamp Included: Yes
- Ambient Temp. Range: -40 Degrees to 149 Degrees F
- Mounting: Pendant
- Finish: White
- Length: 25 7/8 in
- Height: 5 27/64 in
- Description/Special Features: 2-in-1 Light with Emergency Backup, Non-Corrosive, Switch Leg for Powering Light On/Off
- Bulb Designation: T8, 2FT
- Lamp Quantity: 2
- Housing Finish: White
- Standards: UL Approval: U.S Certificate, Canada Certificate, Listed For Wet Locations
- Lens Material: Acrylic
- Width: 7 13/64 in
- Includes: 3/4 in NPT Hub Size, Emergency Ballast, Pendant Mount Brackets, T8 Bulbs
- Housing Material: Polyester
- Fixture Voltage: 120 to 277V AC
- Ballast Quantity: 1
- Lumens: 2,650 lm
- Dimmable: No
- Lamp Watts - Fixtures: 17.0 W
- Series: HALP
- Emergency Battery Backup: Yes
- Fixture Type - Decorative and Surface Mount Fixtures: Hazardous Location Wraparound Light
- Lighting Technology: Fluorescent
- Fixture Ballast Type: Electronic
- Nominal Length: 26 in
- Lamp Type - Fixtures: T8
- IP Rating: 66
- Linkable Up To: Unlinkable
- Nominal Width: 7 1/8 in
- Item - Decorative and Surface Mount Fixtures: Traditional Surface Mount Fixture
- Nominal Height: 5 1/4 in
- Max. Fixture Wattage: 34 W
- Mounting Location: Pendant
- Overall Height: 7 in
- For Bulb Shape: T8
- Lumens per Watt: 82.81 lm/W
- For Number of Bulbs: 2
- CA Title 24 Compliant: Yes
- For Max. Bulb Wattage: 34 W
- Min. Ambient Temp.: -40 Degrees F
- For Bulb Type: Fluorescent
- UL/CSA/ETL Listed: UL 1598 Listed, UL 844 Listed, UL Listed
- Flasher Strobe Color: Not Applicable
- Number of Bulbs: 2
- Color Temperature: 4100K
- Safety Rating: Class I, Division 2, Groups A, B, C, D, Class II, Division 2 Groups F, G, Class III
- Max. Ambient Temp.: 149 Degrees F
- Number of Ballasts: 1
- Overall Length: 52 in
- Mounting Style: Pendant
- Fixture Rated Life: 24,000 hr
- Housing Color: White
- Overall Width: 8 1/4 in
- Temperature Code: T4C
- Ingress Protection Rating: 65
- Light Technology: Fluorescent
- Country of Origin (subject to change): United States
Description
Hazardous Location Lighting Fixtures, Hazardous Location Fixture Type, Fluorescent Lamp Type, Lamp Quantity 2, Bulb Designation T8, 2FT, Lamp Watts 17, Fixture Wattage 34, Voltage 120/277V AC, 2-in-1 Light with Emergency Backup, Non-Corrosive, Switch Leg for Powering Light On/Off, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 149 Degrees F, Housing Material Fiberglass/Polyester, White Housing Finish, Lens Material Acrylic, Finish White, Pendant Mounting, Length 25 7/8 in
Reviews of Larson Electronics Llc #HALP-EMG-24-2L-T8-PND
Explore more
- Larson Electronics Llc Hazardous Location Fixture, T8, 64W HAL-48-2L-T8-SFC
- Larson Electronics Llc Hazardous Location LED Fixture, 16W HAL-24-16W-LED-FL-24V
- Larson Electronics Llc LED Flood, Ex-Prf, 12W, Ir, 850Nm, 120-277Vac EXHL-TRN-LE3-IR-1227-FL-850NM
- Larson Electronics Llc LED Mag Mnt Flood, Exp-Prf, 5-15, Xfmr, 24V EXHL-TRN-LE1-XLV-M-100-5.15-24VDC-FL
- Larson Electronics Llc Hazardous Location Fixture, 1000W HALPRM-1000WMH
- Larson Electronics Llc LED String, 5-15,120/277V, 10X E2E EPL-SL-10-LED-12.3-E2E-1227-1523
- Larson Electronics Llc Hazardous Location Fixture, T8-LED, 84W HALP-48-3L-LED-SFC
- Larson Electronics Llc Hazardous Location Fixture, T8-LED, 56W HALP-48-2L-LED-SFC
- Thomas & Betts HAZLUX 3 FIXTURE, 70W ED28, 120/208/240/277V, 60 HZ, 3/4" WALL MOUNT DHP07H040TGLB2E
- Thomas & Betts HAZ3 150W HPS M.T. W/RESTRK, UNPK, DSR15H04RR5GB2E
- Thomas & Betts HAZ3 150W HPS M.T., W/ENCL.REF. UNPK, DS015H04RRCBB2U
- Larson Electronics Llc Hazardous Location Lighting Fixtures