Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Hazardous Location Fixture, T8, 51W

  • Zoro #: G8128565
  • Mfr #: HALP-24-3L-T8-SFC
$649.99
  • Item: Hazardous Location Lighting Fixtures
  • Fixture Type: Hazardous Location
  • Fixture Wattage: 51
See full product details
This item ships free.

Larson Electronics Llc #HALP-24-3L-T8-SFC Specifications

  • Zoro #: G8128565
  • Mfr #: HALP-24-3L-T8-SFC
  • Item: Hazardous Location Lighting Fixtures
  • Fixture Type: Hazardous Location
  • Fixture Wattage: 51
  • Lamp Watts: 17 W
  • Lamp Type: Fluorescent
  • Ambient Temp. Range: -4 Degrees to 158 Degrees F
  • Voltage: 120/277V AC
  • Lamp Included: Yes
  • Finish: White
  • Mounting: Surface
  • Length: 25 7/8 in
  • Height: 5 13/64 in
  • Includes: (2) Aluminum Flange Brackets, Wiring Hub:1/2 in or 3/4 in Threaded NPT Hubs
  • Standards: Meets US Coast Guard Specifications
  • Width: 7 31/32 in
  • Lens Material: Acrylic
  • Lamp Quantity: 3
  • Description/Special Features: Lightweight
  • Housing Finish: Plastic
  • Bulb Designation: T8, 2FT
  • Housing Material: Polyester
  • Fixture Voltage: 120 to 270V AC
  • Dimmable: No
  • Ballast Quantity: 1
  • Lumens: 1,500 lm
  • Nominal Height: 5 17/64 in
  • Max. Fixture Wattage: 72 W
  • Series: HALP-24-3L
  • Lamp Watts - Fixtures: 17.0 W
  • Lighting Technology: Fluorescent
  • Linkable Up To: Unlinkable
  • Nominal Width: 7 15/64 in
  • Lamp Type - Fixtures: T8
  • Nominal Length: 25 7/8 in
  • Item - Decorative and Surface Mount Fixtures: Traditional Surface Mount Fixture
  • Fixture Ballast Type: Electronic
  • Fixture Type - Decorative and Surface Mount Fixtures: Hazardous Location Strip Light
  • Emergency Battery Backup: No
  • Lumens per Watt: 60 lm/W
  • For Bulb Shape: T8
  • Mounting Location: Surface
  • Temperature Code: T4
  • UL/CSA/ETL Listed: cUL Listed for Canada, UL 844 Listed, UL Listed, UL 1598A Listed
  • CA Title 24 Compliant: Yes
  • Number of Ballasts: 1
  • For Number of Bulbs: 3
  • Flasher Strobe Color: Not Applicable
  • Lighting Certification: Unrated
  • Ingress Protection Rating: 67
  • Number of Bulbs: 3
  • Overall Width: 7 1/4 in
  • Safety Rating: Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F, G
  • Overall Height: 5 7/16 in
  • For Bulb Type: Fluorescent
  • Housing Color: White
  • Overall Length: 25 7/8 in
  • Fixture Rated Life: 24,000 hr
  • BAA Compliant: Yes
  • Color Temperature: 4100K
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hazardous Location Lighting Fixtures, Hazardous Location Fixture Type, Fluorescent Lamp Type, Lamp Quantity 3, Bulb Designation T8, 2FT, Lamp Watts 17, Fixture Wattage 51, Voltage 120/277V AC, Lightweight, Yes Lamp Included, Ambient Temp. Range -4 Degrees to 158 Degrees F, Housing Material Fiberglass/Polyester, White Housing Finish, Lens Material Acrylic, Finish White, Surface Mounting, Length 25 7/8 in, Height 5 13/64 in

Reviews of Larson Electronics Llc #HALP-24-3L-T8-SFC