Skip to Main Content
customer-service Help
Larson Electronics Llc

Hazardous Location Fixture, T8, 64W

Larson Electronics Llc Hazardous Location Fixture, T8, 64W HAL-EMG-48-2L-T8-PND
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,130.00
  • Item: Hazardous Location Lighting Fixtures
  • Fixture Type: Hazardous Location
  • Fixture Wattage: 64
See full product details
This item ships free.
Total: $1,130.00

Larson Electronics Llc #HAL-EMG-48-2L-T8-PND Specifications

  • Item: Hazardous Location Lighting Fixtures
  • Fixture Type: Hazardous Location
  • Fixture Wattage: 64
  • Lamp Watts: 32 W
  • Lamp Type: Fluorescent
  • Lamp Included: Yes
  • Voltage: 120/277V AC
  • Ambient Temp. Range: -22 Degrees to 158 Degrees F
  • Mounting: Pendant
  • Finish: Gray
  • Length: 53 47/64 in
  • Height: 7 39/64 in
  • Width: 7 1/32 in
  • Standards: UL Certified for Canada and United States, Class I Div 2, Groups A, B, C, D, UL 595 Outdoor Marine Type (Saltwater), UL 1598A Marine Type, California Title 24 Compliant
  • Lens Material: Acrylic
  • Bulb Designation: T8
  • Lamp Quantity: 2
  • Housing Material: Aluminum
  • Includes: 3/4 in NPT Hub Size, Emergency Ballast, T8 Bulbs, Wall/Ceiling/Flat Surface Mounting Brackets
  • Housing Finish: High Gloss
  • Description/Special Features: Vibration Resistant, Rig Light, 2-in-1 with Emergency Battery, Switch Leg for Powering Light On/Off
  • Lumens: 5,900 lm
  • Dimmable: No
  • Ballast Quantity: 1
  • Fixture Voltage: 120/208/240/277V AC
  • Nominal Height: 6 1/8 in
  • Emergency Battery Backup: Yes
  • Lamp Watts - Fixtures: 32.0 W
  • Nominal Length: 49 3/4 in
  • Fixture Type - Decorative and Surface Mount Fixtures: Hazardous Location Strip Light
  • Linkable Up To: Unlinkable
  • Lamp Type - Fixtures: T8
  • Fixture Ballast Type: Electronic
  • Max. Fixture Wattage: 64 W
  • Series: HAL-EMG-48-2L
  • Item - Decorative and Surface Mount Fixtures: Traditional Surface Mount Fixture
  • Nominal Width: 7 in
  • Lighting Technology: Fluorescent
  • Mounting Style: Pendant
  • Lighting Certification: Unrated
  • Number of Bulbs: 2
  • Lumens per Watt: 92.18 lm/W
  • Temperature Code: T4A
  • Overall Width: 7 in
  • Safety Rating: Class I, Division 2, Groups A, B, C, D
  • Max. Ambient Temp.: 158 Degrees F
  • BAA Compliant: Yes
  • Overall Length: 49 3/4 in
  • Overall Height: 6 1/8 in
  • Flasher Strobe Color: Not Applicable
  • For Max. Bulb Wattage: 32 W
  • Ingress Protection Rating: 67
  • Mounting Location: Pendant
  • Color Temperature: 4,100 K
  • Fixture Rated Life: 130,000 hr
  • Min. Ambient Temp.: -22 Degrees F
  • For Bulb Shape: T8
  • For Bulb Type: Fluorescent
  • CA Title 24 Compliant: Yes
  • For Number of Bulbs: 2
  • UL/CSA/ETL Listed: UL 1598A Listed, UL 595 Listed, UL Listed
  • Number of Ballasts: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hazardous Location Lighting Fixtures, Hazardous Location Fixture Type, Fluorescent Lamp Type, Lamp Quantity 2, Bulb Designation T8, Lamp Watts 32, Fixture Wattage 64, Voltage 120/277V AC, Vibration Resistant, Rig Light, 2-in-1 with Emergency Battery, Switch Leg for Powering Light On/Off, Yes Lamp Included, Ambient Temp. Range -22 Degrees to 158 Degrees F, Housing Material Copper-Free Aluminum, Gray Housing Finish, Lens Material Acrylic, Finish Gray, Pendant Mounting, Length 53 47/64 in

Reviews of Larson Electronics Llc #HAL-EMG-48-2L-T8-PND