Larson Electronics Llc

Hazardous Location Fixture, T8, 64W

Larson Electronics Llc Hazardous Location Fixture, T8, 64W HALP-EMG-48-2L-T8-PND
Hover or click to zoom Tap to zoom
  • Item: Hazardous Location Lighting Fixtures
  • Fixture Type: Hazardous Location
  • Fixture Wattage: 64
  • Lamp Type: Compact Fluorescent
  • Lamp Watts: 64 W
  • Voltage: 120/277V AC
  • Ambient Temp. Range: -22 Degrees to 158 Degrees F
  • Lamp Included: Yes
See full product details
$799.00

Subtotal: $799.00

Larson Electronics Llc #HALP-EMG-48-2L-T8-PND Specifications

  • Item: Hazardous Location Lighting Fixtures
  • Fixture Type: Hazardous Location
  • Fixture Wattage: 64
  • Lamp Type: Compact Fluorescent
  • Lamp Watts: 64 W
  • Voltage: 120/277V AC
  • Ambient Temp. Range: -22 Degrees to 158 Degrees F
  • Lamp Included: Yes
  • Mounting: Pendant
  • Finish: White
  • Length: 49 47/64 in
  • Height: 5 27/64 in
  • Housing Material: Polyester
  • Lamp Quantity: 2
  • Standards: Meets US Coast Guard Specifications
  • Bulb Designation: T8, 4FT
  • Description/Special Features: 2-in-1 Light with Emergency Backup, Non-Corrosive
  • Housing Finish: White
  • Width: 7 13/64 in
  • Lens Material: Acrylic
  • Includes: Single Emergency Ballast
  • Ballast Quantity: 1
  • Lumens: 5,900 lm
  • Dimmable: No
  • Fixture Voltage: 120/208/240/277V AC
  • Fixture Ballast Type: Electronic
  • Linkable Up To: Unlinkable
  • Max. Fixture Wattage: 64 W
  • Lamp Watts - Fixtures: 32.0 W
  • Nominal Width: 7 3/4 in
  • Emergency Battery Backup: Yes
  • Lamp Type - Fixtures: T8
  • Item - Decorative and Surface Mount Fixtures: Traditional Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures: Hazardous Location Wraparound Light
  • Nominal Length: 52 in
  • Series: HALP
  • Nominal Height: 6 11/32 in
  • Lighting Technology: Fluorescent
  • Color Temperature: 4100K
  • Lumens per Watt: 92 lm/W
  • For Bulb Type: Fluorescent
  • Fixture Rated Life: 20,000 hr
  • For Number of Bulbs: 2
  • Housing Color: White
  • Number of Ballasts: 1
  • UL/CSA/ETL Listed: cUL Listed for Canada, UL 1598A Listed, UL 844 Listed, UL 924 Listed, UL Listed
  • Min. Ambient Temp.: -22 Degrees F
  • Safety Rating: Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F, G
  • Overall Length: 52 in
  • Flasher Strobe Color: Not Applicable
  • Number of Bulbs: 2
  • Overall Height: 7 in
  • Max. Ambient Temp.: 158 Degrees F
  • Mounting Style: Pendant
  • For Max. Bulb Wattage: 64 W
  • Mounting Location: Pendant
  • For Bulb Shape: T8
  • Overall Width: 8 1/4 in
  • Light Technology: Fluorescent
  • Country of Origin (subject to change): United States

Description

Hazardous Location Lighting Fixtures, Hazardous Location Fixture Type, Compact Fluorescent Lamp Type, Lamp Quantity 2, Bulb Designation T8, 4FT, Lamp Watts 64 W, Fixture Wattage 64, Voltage 120/277V AC, 2-in-1 Light with Emergency Backup, Non-Corrosive, Yes Lamp Included, Ambient Temp. Range -22 Degrees to 158 Degrees F, Housing Material Polyester, Lens Material Acrylic, Finish White, Pendant Mounting, Length 49 47/64 in, Height 5 27/64 in, Includes Single Emergency Ballast, Width 7 13/64 in

Reviews of Larson Electronics Llc #HALP-EMG-48-2L-T8-PND

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.