Larson Electronics Llc

Hazardous Location Fixture, T8-LED, 28W

Larson Electronics Llc Hazardous Location Fixture, T8-LED, 28W HAL-24-2L-LED-SFC
Hover or click to zoom Tap to zoom
  • Item: Hazardous Location Lighting Fixture
  • Fixture Type: Hazardous Location
  • Fixture Wattage: 28
  • Lamp Watts: 15 W
  • Lamp Type: Integrated LED
  • Ambient Temp. Range: -40 Degrees to 149 Degrees F
  • Voltage: 120/277V AC
  • Lamp Included: Yes
See full product details
$762.00

Subtotal: $762.00

Larson Electronics Llc #HAL-24-2L-LED-SFC Specifications

  • Item: Hazardous Location Lighting Fixture
  • Fixture Type: Hazardous Location
  • Fixture Wattage: 28
  • Lamp Watts: 15 W
  • Lamp Type: Integrated LED
  • Ambient Temp. Range: -40 Degrees to 149 Degrees F
  • Voltage: 120/277V AC
  • Lamp Included: Yes
  • Mounting: Surface/Suspended
  • Finish: Gray
  • Length: 27 15/16 in
  • Height: 9 7/64 in
  • Dimmable: No
  • Suggested Lamp Item No.: LEDT-14W-V1
  • Emergency Battery Backup: No
  • Fixture Housing Color: Gray
  • Fixture Temp. Range: -30 Degrees to 85 Degrees C
  • Item - Decorative and Surface Mount Fixtures: LED Surface Mount Fixture
  • Lighting Certification: Unrated
  • Nominal Width: 7 1/32 in
  • Color Temperature: 5600K
  • Includes: 3/4 in NPT Hub Size, LED Bulbs, Wall/Ceiling/Flat Surface Mounting Brackets
  • Width: 7 1/32 in
  • Light Color: Daylight
  • Fixture Warranty: 3 yr.
  • Housing Material: Aluminum
  • Lighting Technology: LED
  • Description/Special Features: 50,000 hr LED Life, Rig Light, Vibration Resistant
  • Bulb Designation: T8-LED, 2FT
  • Nominal Height: 9 7/64 in
  • Lamp Watts - Fixtures: 15.0 W
  • Fixture Voltage: 120/208/240/277V AC
  • Standards: UL Certified for US and Canada, Class I Div 2 Groups A,B,C,D, UL 1598A Marine Type, UL 595 Outdoor Marine Type (Saltwater)
  • Fixture Rated Life: 50,000 hr
  • Lens Material: Acrylic
  • Fixture Housing Material: Fiberglass
  • Number of Light Bars: 2
  • Lamp Quantity: 2
  • Housing Finish: High Gloss
  • Max. Fixture Wattage: 30 W
  • Color Rendering Index: 75
  • Nominal Length: 27 15/16 in
  • Lumens Per Watt: 90.0
  • Fixture Type - Decorative and Surface Mount Fixtures: Hazardous Location Strip Light
  • Lumens: 4,320 lm
  • Lumens per Watt: 90 lm/W
  • Min. Ambient Temp.: -40 Degrees F
  • Mounting Location: Surface
  • For Bulb Type: LED
  • CA Title 24 Compliant: Yes
  • BAA Compliant: Yes
  • Series: HAL-24-2L-LED
  • Overall Width: 7 in
  • For Bulb Shape: T8
  • Overall Length: 25 1/2 in
  • Ingress Protection Rating: 67
  • Overall Height: 6 1/8 in
  • Safety Rating: Class I, Division 2, Groups A, B, C, D
  • For Number of Bulbs: 2
  • Max. Ambient Temp.: 149 Degrees F
  • UL/CSA/ETL Listed: UL 1598 Listed, UL 595 Listed, UL Listed
  • Flasher Strobe Color: Not Applicable
  • For Max. Bulb Wattage: 14 W
  • Temperature Code: T4A
  • Number of Bulbs: 2
  • Light Technology: LED
  • Country of Origin (subject to change): United States

Description

Hazardous Location Lighting Fixture, Hazardous Location Fixture Type, LED Lamp Type, Lamp Quantity 2, Bulb Designation T8-LED, 2FT, Lamp Watts 14, Suggested Lamp Item No. LEDT-14W-V1, Fixture Wattage 28, Voltage 120/277V AC, 50,000 hr LED Life, Rig Light, Vibration Resistant, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 65 Degrees C, Housing Material Copper-Free Aluminum, Gray Housing Finish, Lens Material Acrylic, Finish Gray, Surface/Suspended Mounting, Length 27 15/16 in

Reviews of Larson Electronics Llc #HAL-24-2L-LED-SFC

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.