Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Hazardous Location Fixture, T8-LED, 42W

  • Zoro #: G8475582
  • Mfr #: HAL-24-3L-LED-BMSW
$725.00
  • Item: Hazardous Location Lighting Fixture
  • Fixture Type: Hazardous Location
  • Fixture Wattage: 42
See full product details
This item ships free.

Larson Electronics Llc #HAL-24-3L-LED-BMSW Specifications

  • Zoro #: G8475582
  • Mfr #: HAL-24-3L-LED-BMSW
  • Item: Hazardous Location Lighting Fixture
  • Fixture Type: Hazardous Location
  • Fixture Wattage: 42
  • Lamp Type: Integrated LED
  • Lamp Watts: 42 W
  • Ambient Temp. Range: -40 Degrees to 149 Degrees F
  • Voltage: 120/277V AC
  • Lamp Included: Yes
  • Finish: Gray
  • Mounting: Flat Surface Swivel Bracket
  • Length: 26 9/32 in
  • Height: 8 21/32 in
  • Fixture Housing Material: Aluminum
  • Lamp Watts - Fixtures: 14.0 W
  • Color Temperature: 5600K
  • Lumens: 5,250 lm
  • Housing Material: Aluminum
  • Lighting Technology: LED
  • Color Rendering Index: 80
  • Light Color: Daylight
  • Fixture Housing Color: Black
  • Width: 7 5/64 in
  • Housing Finish: High Gloss
  • Fixture Rated Life: 50,000 hr
  • Emergency Battery Backup: No
  • Nominal Width: 7 5/64 in
  • Fixture Temp. Range: -30 Degrees to 85 Degrees C
  • Dimmable: No
  • Lumens Per Watt: 125.0
  • Standards: NRTL Listed for United States and Canada
  • Item - Decorative and Surface Mount Fixtures: LED Surface Mount Fixture
  • Nominal Height: 8 21/32 in
  • Max. Fixture Wattage: 42 W
  • Lighting Certification: Unrated
  • Includes: 3/4 in NPT Hub Size, LED Bulbs, Swivel Mount Mount Bracket
  • Bulb Designation: T8-LED, 2FT
  • Nominal Length: 26 9/32 in
  • Lens Material: Acrylic
  • Number of Light Bars: 3
  • Fixture Type - Decorative and Surface Mount Fixtures: Hazardous Location Strip Light
  • Fixture Voltage: 11 to 25V AC, 120 to 277V AC
  • Description/Special Features: 50,000 hr LED Life, Adjustable Angle Mount, Rig Light
  • Lamp Quantity: 3
  • Suggested Lamp Item No.: LEDT-14W-V1
  • Lumens per Watt: 125 lm/W
  • Min. Ambient Temp.: -40 Degrees F
  • For Max. Bulb Wattage: 14 W
  • For Bulb Type: LED
  • CA Title 24 Compliant: Yes
  • Mounting Style: Pendant
  • Overall Width: 7 in
  • Overall Length: 25 1/2 in
  • Mounting Location: Surface
  • UL/CSA/ETL Listed: UL 1598A Listed, UL 595 Listed, UL Listed
  • Series: HAL
  • Temperature Code: T4A
  • Max. Ambient Temp.: 149 Degrees F
  • Number of Bulbs: 3
  • Overall Height: 6 1/8 in
  • For Number of Bulbs: 3
  • Flasher Strobe Color: Not Applicable
  • Safety Rating: Class I, Division 2, Groups A, B, C, D
  • For Bulb Shape: T8
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hazardous Location Lighting Fixture, Hazardous Location Fixture Type, LED Lamp Type, Lamp Quantity 3, Bulb Designation T8-LED, 2FT, Lamp Watts 14, Suggested Lamp Item No. LEDT-14W-V1, Fixture Wattage 42, Voltage 120/277V AC, 50,000 hr LED Life, Adjustable Angle Mount, Rig Light, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 65 Degrees C, Housing Material Aluminum, Powder Coated Housing Finish, Lens Material Acrylic, Finish Gray, Flat Surface Swivel Bracket Mounting, Length 26 9/32 in

Reviews of Larson Electronics Llc #HAL-24-3L-LED-BMSW