Larson Electronics Llc

Hazardous Location Fixture, T8-LED, 42W

Larson Electronics Llc Hazardous Location Fixture, T8-LED, 42W HALP-24-3L-LED-PND
Hover or click to zoom Tap to zoom
Key Features
  • Item: Hazardous Location Lighting Fixture
  • Fixture Type: Hazardous Location
  • Fixture Wattage: 42
  • Lamp Type: LED
  • Lamp Watts: 14 W
  • Voltage: 120/277V AC
  • Lamp Included: Yes
  • Ambient Temp. Range: -22 Degrees to 185 Degrees F
See full product details
$748.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Larson Electronics Llc #HALP-24-3L-LED-PND Specifications

  • Item: Hazardous Location Lighting Fixture
  • Fixture Type: Hazardous Location
  • Fixture Wattage: 42
  • Lamp Type: LED
  • Lamp Watts: 14 W
  • Voltage: 120/277V AC
  • Lamp Included: Yes
  • Ambient Temp. Range: -22 Degrees to 185 Degrees F
  • Mounting: Pendant
  • Finish: White
  • Length: 25 7/8 in
  • Height: 5 27/64 in
  • Light Color: Daylight
  • Nominal Length: 25 7/8 in
  • Fixture Housing Material: Fiberglass
  • Description/Special Features: 50,000 hr LED Life
  • Dimmable: No
  • Housing Material: Polyester
  • Housing Finish: White
  • Nominal Height: 5 27/64 in
  • Emergency Battery Backup: No
  • Includes: 1/2 in or 3/4 in NPT Hubs, LED Tube Design Bulbs
  • Color Temperature: 5600K
  • Fixture Type - Decorative and Surface Mount Fixtures: Hazardous Location Strip Light
  • Lighting Certification: Unrated
  • Lens Material: Acrylic
  • Lumens: 5,250 lm
  • Fixture Voltage: 11 to 25V AC, 120 to 277V AC
  • Width: 7 13/64 in
  • Number of Light Bars: 3
  • Nominal Width: 7 13/64 in
  • Bulb Designation: T8-LED, 2FT
  • Lamp Watts - Fixtures: 14.0 W
  • Fixture Housing Color: White
  • Lamp Quantity: 3
  • Max. Fixture Wattage: 42 W
  • Lighting Technology: LED
  • Fixture Warranty: 5 yr.
  • Standards: Meets US Coast Guard Specifications
  • Item - Decorative and Surface Mount Fixtures: LED Surface Mount Fixture
  • Fixture Rated Life: 50,000 hr
  • Fixture Temp. Range: -30 Degrees to 85 Degrees C
  • Lumens Per Watt: 125.0
  • Color Rendering Index: 80
  • Suggested Lamp Item No.: LEDT-14W-V1
  • Lumens per Watt: 125 lm/W
  • Number of Bulbs: 3
  • CA Title 24 Compliant: Yes
  • Series: HALP-24-3L-LED
  • Flasher Strobe Color: Not Applicable
  • Min. Ambient Temp.: -22 Degrees F
  • For Number of Bulbs: 3
  • For Bulb Shape: T8
  • For Max. Bulb Wattage: 14 W
  • Safety Rating: Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F, G
  • For Bulb Type: LED
  • Mounting Style: Pendant
  • Overall Width: 1/4 in
  • Max. Ambient Temp.: 185 Degrees F
  • Ingress Protection Rating: 67
  • Overall Length: 25 7/8 in
  • Mounting Location: Pendant
  • Housing Color: White
  • UL/CSA/ETL Listed: cUL Listed for Canada, UL 1598A Listed, UL 844 Listed, UL Listed
  • Temperature Code: T4
  • BAA Compliant: Yes
  • Overall Height: 5 1/2 in
  • Light Technology: LED
  • Country of Origin (subject to change): United States

Description

Hazardous Location Lighting Fixture, Hazardous Location Fixture Type, LED Lamp Type, Lamp Quantity 3, Bulb Designation T8-LED, 2FT, Lamp Watts 14, Suggested Lamp Item No. LEDT-14W-V1, Fixture Wattage 42, Voltage 120/277V AC, 50,000 hr LED Life, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 65 Degrees C, Housing Material Fiberglass/Polyester, White Housing Finish, Lens Material Acrylic, Finish White, Pendant Mounting, Length 25 7/8 in, Height 5 27/64 in

Reviews of Larson Electronics Llc #HALP-24-3L-LED-PND

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.