- Home
- /
- Lighting
- /
- Hazardous Location Fixtures
- /
- Hazardous Location Lighting Fixtures
- /
- Hazardous Location Fixture, T8-LED, 84W
Larson Electronics Llc
Hazardous Location Fixture, T8-LED, 84W
- Zoro #: G7868095
- Mfr #: HALP-48-3L-LED-PND
Tap to zoom
Hover or click to zoom
$1,220.10
- Item: Hazardous Location Lighting Fixture
- Fixture Type: Hazardous Location
- Fixture Wattage: 84
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,220.10
Larson Electronics Llc #HALP-48-3L-LED-PND Specifications
- Zoro #: G7868095
- Mfr #: HALP-48-3L-LED-PND
- Item: Hazardous Location Lighting Fixture
- Fixture Type: Hazardous Location
- Fixture Wattage: 84
- Lamp Watts: 28 W
- Lamp Type: Integrated LED
- Ambient Temp. Range: -40 Degrees to 149 Degrees F
- Lamp Included: Yes
- Voltage: 120/277V AC
- Finish: White
- Mounting: Pendant
- Length: 49 47/64 in
- Height: 5 27/64 in
- Fixture Voltage: 120 to 277V AC
- Fixture Housing Color: White
- Lumens Per Watt: 125.0
- Lighting Technology: LED
- Max. Fixture Wattage: 84 W
- Bulb Designation: T8-LED, 4FT
- Fixture Temp. Range: -40 Degrees to 65 Degrees C
- Housing Material: Polyester
- Suggested Lamp Item No.: LEDT8-28W-V1
- Color Rendering Index: 80
- Nominal Height: 5 27/64 in
- Light Color: Daylight
- Dimmable: No
- Includes: 3/4 in NPT Hub Size, LED Bulbs, Wall/Ceiling/Flat Surface Mounting Brackets
- Item - Decorative and Surface Mount Fixtures: LED Surface Mount Fixture
- Nominal Length: 49 47/64 in
- Lighting Certification: Unrated
- Fixture Rated Life: 50,000 hr
- Emergency Battery Backup: No
- Lamp Watts - Fixtures: 28.0 W
- Fixture Warranty: 5 yr.
- Lumens: 10,500 lm
- Number of Light Bars: 3
- Fixture Type - Decorative and Surface Mount Fixtures: Hazardous Location Strip Light
- Lens Material: Acrylic
- Color Temperature: 5600K
- Width: 7 13/64 in
- Description/Special Features: 50,000 hr LED Life
- Lamp Quantity: 3
- Nominal Width: 7 13/64 in
- Standards: Certified to Canadian Standards, LEL Listed, Meets US Coast Guard Specifications, US Certificate, Canada Certificate
- Housing Finish: White
- Fixture Housing Material: Fiberglass
- Lumens per Watt: 125 lm/W
- For Bulb Type: LED
- Mounting Location: Pendant
- Overall Height: 5 1/8 in
- Ingress Protection Rating: 67
- Flasher Strobe Color: Not Applicable
- For Max. Bulb Wattage: 28 W
- Min. Ambient Temp.: -40 Degrees F
- For Bulb Shape: T8
- Overall Length: 49 in
- Max. Ambient Temp.: 149 Degrees F
- Mounting Style: Pendant
- Series: HALP-48-3L
- CA Title 24 Compliant: Yes
- UL/CSA/ETL Listed: UL 1598A Listed, UL 844 Listed, UL Approved, UL Listed
- Temperature Code: T4
- For Number of Bulbs: 3
- Safety Rating: Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F, G
- BAA Compliant: Yes
- Number of Bulbs: 3
- Overall Width: 8 in
- Housing Color: White
- Light Technology: LED
- Country of Origin (subject to change): United States
Description
Hazardous Location Lighting Fixture, Hazardous Location Fixture Type, Integrated LED Lamp Type, Lamp Quantity 3, Bulb Designation T8-LED, 4FT, Lamp Watts 28 W, Suggested Lamp Item No. LEDT8-28W-V1, Fixture Wattage 84, Voltage 120/277V AC, 50,000 hr LED Life, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 149 Degrees F, Housing Material Polyester, Lens Material Acrylic, Finish White, Pendant Mounting, Length 49 47/64 in, Height 5 27/64 in
Reviews of Larson Electronics Llc #HALP-48-3L-LED-PND
Explore more
- LARSON ELECTRONICS LLC Hazardous Location Fixture, T8, 51W HALP-EMG-24-3L-T8-SFC
- LARSON ELECTRONICS LLC Hazardous Location Fixture, T8, 64W HAL-48-2L-T8-PND
- LARSON ELECTRONICS LLC Hazardous Location LED Fixture, 150W EPLC2-LED-150W-RT
- LARSON ELECTRONICS LLC Hazardous Location Fixture, T8-LED, 56W HALSS-48-2L-LED-SFC
- LARSON ELECTRONICS LLC Explosion Proof Lighting, T5HO, 108W EPL-48-2L-T5HO-SFC
- LARSON ELECTRONICS LLC Explosion Proof Lighting, T8-LED, 56W EPL-48-2L-LED-PND
- GE CURRENT Stairwell Fixture, LED, 4000K, 5350lm, 48L ALR204T05T481DSQVQSTKQW1PK
- LARSON ELECTRONICS LLC LED Light, ExPrf, 12V, 100ft, C1D1 Xmfr 5-15 EHL-LED-7W-120XLV-C1D1-100-1523
- LARSON ELECTRONICS LLC LED QuadPod, 60DB, 5-15EPP, 300W EPL-QP-2X150RT-100-60DB-1523
- LARSON ELECTRONICS LLC LED Spot, Exp-Prf, Surface Mnt, 24Vdc EXHL-TRN-LE1-LV-24VDC-SP
- KILLARK CFL Fixture, With 2PDH1, 2PDG7 And 2PDG8 NV2FG42BSG
- Larson Electronics Llc Hazardous Location Lighting Fixtures