Skip to Main Content
customer-service Help
Larson Electronics Llc

Hazardous Location LED Fixture, 150W

Larson Electronics Llc Hazardous Location LED Fixture, 150W EPLC2-LED-150W-RT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,697.59
  • Item: Explosion Proof Lighting Fixture
  • Fixture Type: Hazardous Location
  • Fixture Wattage: 150
See full product details
This item ships free.
Total: $1,697.59

Larson Electronics Llc #EPLC2-LED-150W-RT Specifications

  • Item: Explosion Proof Lighting Fixture
  • Fixture Type: Hazardous Location
  • Fixture Wattage: 150
  • Lamp Watts: 150 W
  • Lamp Type: Integrated LED
  • Voltage: 120/277V AC
  • Lamp Included: No
  • Ambient Temp. Range: -58 Degrees to 149 Degrees F
  • Finish: Gray
  • Mounting: Adjustable U-Bracket
  • Length: 17 1/4 in
  • Height: 15 11/64 in
  • Fixture Rated Life: 60,000 hr
  • Fixture Temp. Range: -50 Degrees to 65 Degrees C
  • Nominal Height: 15 11/64 in
  • Emergency Battery Backup: No
  • Lamp Watts - Fixtures: 150.0 W
  • Width: 7 13/32 in
  • Housing Material: Aluminum
  • Nominal Length: 17 1/4 in
  • Fixture Housing Color: Gray
  • Lens Material: Hardened Borosilicate Glass
  • Color Temperature: 6000K
  • Fixture Warranty: 5 yr.
  • Max. Fixture Wattage: 150 W
  • Lamp Quantity: 0
  • Lighting Certification: Unrated
  • IP Rating: 67
  • Fixture Type - Decorative and Surface Mount Fixtures: Hazardous Location Flush Mount
  • Color Rendering Index: 75
  • Number of Light Bars: 0
  • Fixture Voltage: 100 to 277V AC, 11 to 25V AC
  • Item - Decorative and Surface Mount Fixtures: LED Surface Mount Fixture
  • Housing Finish: Powder Coated
  • Fixture Housing Material: Aluminum
  • Nominal Width: 7 13/32 in
  • Light Color: Daylight
  • Standards: DLC Approved, IEC 60529 Tested, Listed for United States and Canada, Paint Spray Booth Approved
  • Lumens Per Watt: 166.7
  • Includes: 3/4 in NPT Hub Size, Floor Mount Bracket, Pendant Mount
  • Lumens: 21,000 lm
  • Description/Special Features: No Fail Design with Multiple Power Supplies, LED Arrays
  • Lighting Technology: LED
  • Dimmable: No
  • Lumens per Watt: 140 lm/W
  • Flasher Strobe Color: Not Applicable
  • Mounting Location: Ceiling, Wall
  • For Max. Bulb Wattage: 150 W
  • Overall Length: 5 in
  • Series: EPLC2-LED
  • CA Title 24 Compliant: Yes
  • Overall Width: 16 in
  • Min. Ambient Temp.: -58 Degrees F
  • For Number of Bulbs: 1
  • Ingress Protection Rating: 67
  • Number of Bulbs: 1
  • BAA Compliant: Yes
  • Safety Rating: Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2
  • For Bulb Type: LED
  • Housing Color: Gray
  • Max. Ambient Temp.: 149 Degrees F
  • UL/CSA/ETL Listed: C22.2 No. 137, C22.2 No. 250.0, UL 1598 Listed, UL 844 Listed, UL Listed
  • For Bulb Shape: Integrated LED
  • Overall Height: 14 in
  • Temperature Code: T5
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Explosion Proof Lighting Fixture, Hazardous Location Fixture Type, LED Lamp Type, Lamp Quantity 0, Lamp Watts 150, Fixture Wattage 150, Voltage 120/277V AC, No Fail Design with Multiple Power Supplies, LED Arrays, No Lamp Included, Ambient Temp. Range -40 Degrees to 65 Degrees C, Housing Material Copper-Free Aluminum, Powder Coated Housing Finish, Lens Material Tempered Glass, Finish Gray, Adjustable U-Bracket Mounting, Length 17 1/4 in, Height 15 11/64 in

Reviews of Larson Electronics Llc #EPLC2-LED-150W-RT