Skip to Main Content
customer-service Help
Larson Electronics Llc

Hazardous Location LED Fixture, 240W

Larson Electronics Llc Hazardous Location LED Fixture, 240W HAL-RSLED-240W
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4,148.22
  • Item: Hazardous Location LED Fixture
  • Fixture Type: Hazardous Location
  • Fixture Wattage: 240
See full product details
This item ships free.
Total: $4,148.22

Larson Electronics Llc #HAL-RSLED-240W Specifications

  • Item: Hazardous Location LED Fixture
  • Fixture Type: Hazardous Location
  • Fixture Wattage: 240
  • Lamp Type: Led
  • Lamp Watts: 240 W
  • Ambient Temp. Range: -40 Degrees to 55 Degrees C
  • Lamp Included: No
  • Voltage: 120/277V AC
  • Finish: Black
  • Mounting: Adjustable U-Bracket
  • Length: 14 33/64 in
  • Height: 23 63/64 in
  • Housing Material: Copper-Free Aluminum
  • Fixture Lens Material: Tempered Glass
  • Lamp Type - Fixtures: Integrated LED
  • Fixture Housing Finish: Powder Coated
  • Fixture Mounting Location: Wall
  • Light Distribution: Flood
  • Fixture Rated Life: 100,000 hr.
  • Lighting Certification: Unrated
  • Fixture Voltage: 120 to 277
  • Warranty: 5 yr
  • Mounting Type - Floodlights: Bracket
  • Includes: 3/4 in NPT Hub Size, Wall/Ceiling Mount Bracket
  • Fixture Width: 7 59/64 in
  • Fixture Housing Material: Copper-Free Aluminum
  • Fixture Length: 14 33/64 in
  • Fixture Housing Color: Black
  • Item - Floodlights: Hazardous Location Floodlight
  • Housing Finish: Powder Coated
  • Lumens Per Watt: 88.8
  • Fixture Temp. Range: -40 Degrees to 55 Degrees C
  • Lumens: 21,300 lm
  • CRI: 75
  • Lamp Quantity: 0
  • Width: 7 59/64 in
  • Description/Special Features: Easy Maintenance Power Supply, High Output LED
  • Standards: Class 1 Div 2 Groups A,B,C,D; Class 2 Div 2 Groups E, F,G; Class 1 Zone 2 IIC; T4 Temp; IP65; US/Canada Listings
  • Color Temperature: 6,500 K
  • Sensor Type - Fixtures: No Sensor Included
  • Lens Material: Tempered Glass
  • Max. Fixture Wattage: 240.0
  • Fixture Height: 23 63/64 in
  • Lighting Technology: LED
  • Solar Powered: No
  • Fixture Sensor Type: No Sensor Included
  • Lumens per Watt: 88.8 lm/W
  • Length (Straight Wireway): 14 33/64 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hazardous Location LED Fixture, Lumens 21,300 lm, Fixture Wattage 240, Voltage 120/277V AC, Fixture Sensor Type No Sensor Included, Fixture Mounting Location Wall, Color Temperature 6,500 K, Height 23 63/64 in, Width 7 59/64 in, Lamp Watts 240 W, Fixture Housing Color Black, Fixture Housing Material Copper-Free Aluminum, Fixture Lens Material Tempered Glass, Lumens per Watt 88.8 lm/W

Reviews of Larson Electronics Llc #HAL-RSLED-240W