customer-service Help
Larson Electronics Llc

Hazardous Location LED Fixture, 25W

Larson Electronics Llc Hazardous Location LED Fixture, 25W HAL-36-25W-LED-1227-FL
Hover or click to zoom Tap to zoom
$731.55
  • Item: Hazardous Location LED Fixture
  • Fixture Type: Hazardous Location
  • Fixture Wattage: 25
See full product details
This item ships free.

Total: $731.55

Larson Electronics Llc #HAL-36-25W-LED-1227-FL Specifications

  • Item: Hazardous Location LED Fixture
  • Fixture Type: Hazardous Location
  • Fixture Wattage: 25
  • Lamp Watts: 25
  • Voltage: 120/240V AC
  • Lamp Included: No
  • Ambient Temp. Range: -40 Degrees to 85 Degrees C
  • Finish: Black
  • Mounting: Surface/Suspended
  • Length: 46-5/64"
  • Height: 1-53/64"
  • Standards: Class 1 Div 2 Groups A,B,C,D T3 Temp, IP54, Conforms UL1598, CSA 22.2 No. 250.0 CAN/US
  • Housing Material: ALuminum
  • Width: 2-11/16"
  • Description/Special Features: Cabinet and Machine Lights for Class 1 Div 2 Areas
  • Lumens: 3,900 lm
  • Watts: 25 W
  • Lighting Technology: LED
  • Lens Material: Acrylic
  • Includes: Mounting Brackets, Wire Whip
  • Housing Finish: Powder Coated
  • Lamp Quantity: 0
  • Machine Tool Light Type: Hazardous Location Linear Machine Tool Light
  • Product Type: Hazardous Location LED Fixture
  • Country of Origin (subject to change): United States

Description

Hazardous Location LED Fixture, Lighting Technology LED, 120/240V AC Voltage, 25 W Watts, 3,900 lm Lumens, Includes Mounting Brackets, Wire Whip, Standards Class 1 Div 2 Groups A,B,C,D T3 Temp, IP54, Conforms UL1598, CSA 22.2 No. 250.0 CAN/US

Reviews of Larson Electronics Llc #HAL-36-25W-LED-1227-FL