Larson Electronics Llc
LED Spot, 5-15 XFMR, 12V, Alum Base
- Zoro #: G0446159
- Mfr #: EXHL-PM-LE1-XLV-100-12VDC-5.15-SP
Tap to zoom
Hover or click to zoom
$2,192.96
- Item: LED Spot,5-15 XFMR,12V,Alum Base
- Wattage Equivalency: 3800W HAL
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2,192.96
Larson Electronics Llc #EXHL-PM-LE1-XLV-100-12VDC-5.15-SP Specifications
- Zoro #: G0446159
- Mfr #: EXHL-PM-LE1-XLV-100-12VDC-5.15-SP
- Item: LED Spot,5-15 XFMR,12V,Alum Base
- Wattage Equivalency: 3800W HAL
- Country of Origin (subject to change): United States
Description
LED Spot,5-15 XFMR,12V,Alum Base
Reviews of Larson Electronics Llc #EXHL-PM-LE1-XLV-100-12VDC-5.15-SP
Explore more
- Larson Electronics Llc Drop Light, Ex-Prf, 120V, 100W, 100ft, 5-15P EPL-120-100-100W-120V-5.15
- Larson Electronics Llc LED Spot, Exp-Prf, 3W, Ir, 850Nm, 120-277Vac EXHL-TRN-LE2-IR-1227-SP-850NM
- Larson Electronics Llc Explosion Proof Lighting, T8, 64W EPL-48-2L-T8-PND
- Larson Electronics Llc Hazardous Location LED Fixture, 25W HAL-36-25W-LED-SP-12V
- Larson Electronics Llc LED Spot, Exp-Prf, 3W, Ir, 940Nm, 12-24Vdc EXHL-TRN-LE2-IR-1224-SP-940NM
- Larson Electronics Llc Explosion Proof Lighting, T8, 64W EPL-EMG-48-2L-T8-PND
- Larson Electronics Llc Warning LED, Red, Exp-Prf, 25W, 12-24Vdc EXHL-TRN-LE5-CRN-RED-1224
- Larson Electronics Llc Hazardous Location Fixture, T8-LED, 112W HALS-48-4L-LED
- Hubbell Killark Floodlight, LED, 105W, cCSAus KFL10530WW
- Thomas & Betts HAZ3 400W M.H. P.S.480V PEND., UNPK, 828030
- Thomas & Betts HAZ3 70W HPS M.T. W/RESTRK, REF FUSE, 829027
- Larson Electronics Llc Hazardous Location Lighting Fixtures