Lascar
LED Voltmeter, Waterproof, 3-1/2In., 200mV
Mfr # EM32-1B-LED
Zoro # G8367843
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.1%
- Mounting Panel Surface
- Type DC Voltage
- Includes Instructions
- Manufacturers Warranty Length 1 yr
Explore More Products
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-25V EMV 1200
- LASCAR Digital PanelPilot TFT, 2.4In, Touchscreen SGD 24-M
- LASCAR PanelPilot TFT, 3.5In, Touchscreen, 4-20mA SGD 35-M420
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-40V EMV 1200-40
- LASCAR PanelPilot TFT, 2.4In, Touchscreen, 4-20mA SGD 24-M420
- LASCAR Voltmeter, 4 Digit, Drill Mount, 200mV EMV 1025S-01
- LASCAR Programmable LCD Voltmeter, 3-1/2In. DPM 950S-FPSI
- LASCAR Analog LCD Voltmeter, Drill Mount, 1V EMA 1710
- LASCAR Thermocouple Module, For PanelPilot SGD ADPT-TC
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F, Lens Material: Polycarbonate 12U642
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F 12U647
- Lascar Panel Mount Thermometers