Lascar
LCD Voltmeter, 3 Digit, Drill Mount, 4-25V
Mfr # EMV 1200
Zoro # G7960294
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.2V
- Mounting Drill Mount
- Includes Rubber Seal and Instructions
- Manufacturers Warranty Length 1 yr
- Display LCD
Explore More Products
- LASCAR PanelPilot TFT, 2.4In, Touchscreen, 4-20mA SGD 24-M420
- LASCAR Digital PanelPilot TFT, 2.8In, Touchscreen SGD 28-M
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-40V EMV 1200-40
- LASCAR PanelPilot TFT, 3.5In, Touchscreen, 4-20mA SGD 35-M420
- LASCAR Voltmeter, 4 Digit, Drill Mount, 200mV EMV 1025S-01
- LASCAR Digital PanelPilot TFT, 2.4In, Touchscreen SGD 24-M
- LASCAR Waterproof PanelPilot Display, 2.4 In. SGD 24-M-IP
- LASCAR LED Voltmeter, Waterproof, 3-1/2In., 200mV EM32-1B-LED
- LASCAR Thermocouple Module, For PanelPilot SGD ADPT-TC
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240 F 12U617
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F 12U616
- Lascar Panel Mount Thermometers