Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

1-1/2" FNPT PVC Tee Sched 40

  • Zoro #: G5277492
  • Mfr #: 405015
$3.07
  • Pipe Size - Pipe Fitting: 1-1/2"
  • Specific Fitting Shape: Tee
  • Pipe Fitting Material: PVC
See full product details
Orders over $75 ship free.

Lasco #405015 Specifications

  • Zoro #: G5277492
  • Mfr #: 405015
Pipe Size - Pipe Fitting: 1-1/2" Specific Fitting Shape: Tee
Pipe Fitting Material: PVC Fitting Connection Type: FNPT x FNPT x FNPT
Fitting Schedule/Class: Schedule 40 Basic Pipe Fitting Material: Plastic
Basic Pipe Fitting Shape: Tee Item: Tee
Compliance: ASTM Pipe Fitting Length: 4.60"
Color: White Max. Temp.: 140 Degrees F
Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970 Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1-1/2 in, Fitting Connection Type FNPT x FNPT x FNPT, Color White, Max. Temp. 140 Degrees F, Fitting Length 4.6 in, Standards NSF 14, NSF 61, Compliance ASTM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #405015