Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" MNPT x Socket PVC Male Adapter Sched 40

  • Zoro #: G5275067
  • Mfr #: 436015
$0.57
  • Pipe Size - Pipe Fitting: 1-1/2"
  • Basic Pipe Fitting Shape: Adapter
  • Fittings Sub-Category: Adapters
See full product details
Orders over $75 ship free.

Lasco #436015 Specifications

  • Zoro #: G5275067
  • Mfr #: 436015
Pipe Size - Pipe Fitting: 1-1/2" Basic Pipe Fitting Shape: Adapter
Fittings Sub-Category: Adapters Item: Male Adapter
Fitting Connection Type: MNPT x Socket Pipe Fitting Length: 2.54"
Color: White Pipe Fitting Material: PVC
Basic Pipe Fitting Material: Plastic Fitting Schedule/Class: Schedule 40
Compliance: ASTM Specific Fitting Shape: Adapter
Fitting Length: 2.54" Standards: NSF 14, NSF 61
Max. Temp.: 140 Degrees F Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Male Adapter, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1-1/2 in, Fitting Connection Type MNPT x Socket, Color White, Max. Temp. 140 Degrees F, Fitting Length 2.54 in, Standards NSF 14, NSF 61, Compliance ASTM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #436015