Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Spigot x 1/2" Socket PVC Reducing Bushing

  • Zoro #: G5278637
  • Mfr #: 437209
$0.55
  • Color: White
  • Pipe Size - Pipe Fitting: 1-1/2" x 1/2"
  • Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970
See full product details
Orders over $75 ship free.

Lasco #437209 Specifications

  • Zoro #: G5278637
  • Mfr #: 437209
Color: White Pipe Size - Pipe Fitting: 1-1/2" x 1/2"
Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970 Basic Pipe Fitting Shape: Bushing
Specific Fitting Shape: Reducer Bushing Pipe Size (Fittings): 1-1/2" x 1/2"
Specific Pipe Fitting Shape: Reducing Bushing Max. Temp.: 140 Degrees F
Fitting Schedule/Class: Schedule 40 Compliance: ASTM
Pipe Fitting Material: PVC Fitting Length: 1.65 in
Fittings Sub-Category: Bushings Item: Reducing Bushing
Fitting Connection Type: Spigot x Socket Pipe Fitting Schedule/Class: Schedule 40
Basic Pipe Fitting Material: Plastic Pipe Fitting Connection Type: Spigot x Slip
Pipe Fitting Length: 1.65" Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducing Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1 1/2 in x 1/2 in, Fitting Connection Type Spigot x Socket, Color White, Max. Temp. 140 Degrees F, Fitting Length 1.65 in, Standards NSF 14, NSF 61, Compliance ASTM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #437209