Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Spigot x 3/4" FNPT PVC Reducing Bushing, Color: White

  • Zoro #: G5278603
  • Mfr #: 438210
$0.89
  • Compliance: ASTM
  • Specific Fitting Shape: Reducing Bushing
  • Pipe Fitting Length: 1.56"
See full product details
Orders over $75 ship free.

Lasco #438210 Specifications

  • Zoro #: G5278603
  • Mfr #: 438210
Compliance: ASTM Specific Fitting Shape: Reducing Bushing
Pipe Fitting Length: 1.56" Fittings Sub-Category: Bushings
Item: Reducing Bushing Pipe Size - Pipe Fitting: 1-1/2" x 3/4"
Fitting Schedule/Class: Schedule 40 Fitting Connection Type: Spigot x FNPT
Standards: NSF 14, NSF 61 Color: White
Fitting Length: 1.56" Basic Pipe Fitting Shape: Bushing
Max. Temp.: 140 Degrees F Basic Pipe Fitting Material: Plastic
Pipe Fitting Material: PVC Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducing Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1 1/2 in x 3/4 in, Fitting Connection Type Spigot x FNPT, Color White, Max. Temp. 140 Degrees F, Fitting Length 1.56 in, Standards NSF 14, NSF 61, Compliance ASTM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #438210