Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Spigot x 3/4" Socket PVC Reducing Bushing, Color: White

  • Zoro #: G5278612
  • Mfr #: 437210
$0.49
  • Specific Fitting Shape: Reducing Bushing
  • Pipe Fitting Material: PVC
  • Standards: NSF 14, NSF 61
See full product details
Orders over $75 ship free.

Lasco #437210 Specifications

  • Zoro #: G5278612
  • Mfr #: 437210
Specific Fitting Shape: Reducing Bushing Pipe Fitting Material: PVC
Standards: NSF 14, NSF 61 Item: Reducing Bushing
Basic Pipe Fitting Shape: Bushing Max. Temp.: 140 Degrees F
Compliance: ASTM Color: White
Fitting Length: 1.63" Fitting Schedule/Class: Schedule 40
Basic Pipe Fitting Material: Plastic Pipe Fitting Length: 1.63"
Fittings Sub-Category: Bushings Fitting Connection Type: Spigot x Socket
Pipe Size - Pipe Fitting: 1-1/2" x 3/4" Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducing Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1 1/2 in x 3/4 in, Fitting Connection Type Spigot x Socket, Color White, Max. Temp. 140 Degrees F, Fitting Length 1.63 in, Standards NSF 14, NSF 61, Compliance ASTM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #437210