Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" FNPT PVC Tee Sched 40

  • Zoro #: G5278996
  • Mfr #: 405010
$1.79
  • Basic Pipe Fitting Shape: Tee
  • Compliance: ASTM
  • Pipe Fitting Material: PVC
See full product details
Orders over $75 ship free.

Lasco #405010 Specifications

  • Zoro #: G5278996
  • Mfr #: 405010
Basic Pipe Fitting Shape: Tee Compliance: ASTM
Pipe Fitting Material: PVC Basic Pipe Fitting Material: Plastic
Pipe Size - Pipe Fitting: 1" Pipe Size (Fittings): 1"
Specific Fitting Shape: Tee Max. Temp.: 140 Degrees F
Specific Pipe Fitting Shape: Tee Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970
Pipe Fitting Connection Type: FNPT x FNPT x FNPT Pipe Fitting Length: 3.35"
Fitting Connection Type: FNPT x FNPT x FNPT Item: Tee
Pipe Fitting Schedule/Class: Schedule 40 Color: White
Fitting Schedule/Class: Schedule 40 Fitting Length: 3.35 in
Fittings Sub-Category: Tees Max. Pressure: 450 psi @ 73 Degrees F
Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1 in, Fitting Connection Type FNPT x FNPT x FNPT, Max. Pressure 450 psi @ 73 Degrees F, Color White, Max. Temp. 140 Degrees F, Fitting Length 3.35 in, Standards NSF 14, NSF 61, Compliance ASTM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #405010