1" Insert PVC Tee
- Zoro #: G0358766
- Mfr #: 1401-010
$1.64
- Pipe Size - Pipe Fitting: 1"
- Specific Fitting Shape: Tee
- Pipe Fitting Material: PVC
Lasco #1401-010 Specifications
| |
Pipe Size - Pipe Fitting: 1" | Specific Fitting Shape: Tee |
Pipe Fitting Material: PVC | Fitting Connection Type: Insert |
Basic Pipe Fitting Material: Plastic | Basic Pipe Fitting Shape: Tee |
Item: Tee | Max. Temp.: 140 Degrees F |
Fittings Sub-Category: Tees | Max. Pressure: 200 psi@72 Degrees F |
Standards: ASTM D2609, ASTM D1784 Standard, NSF 51, 61 Listed | Color: Gray |
Country of Origin (subject to change): United States |
Description
Tee, Pipe Fitting Material PVC, Pipe Size - Pipe Fitting 1 in, Fitting Connection Type Insert, Max. Pressure 200 psi@72 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D26098, ASTM D1784 Standard, NSF 51, 61 Listed
Restrictions and Compliance
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption). |