Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" MNPT x 3/4" FNPT PVC Reducing Bushing Sched 40

  • Zoro #: G5278777
  • Mfr #: 439131
$0.89
  • Standards: NSF 14, NSF 61
  • Basic Pipe Fitting Material: Plastic
  • Max. Temp.: 140 Degrees F
See full product details
Orders over $75 ship free.

Lasco #439131 Specifications

  • Zoro #: G5278777
  • Mfr #: 439131
Standards: NSF 14, NSF 61 Basic Pipe Fitting Material: Plastic
Max. Temp.: 140 Degrees F Max. Pressure: 450 psi @ 73 Degrees F
Basic Pipe Fitting Shape: Bushing Fittings Sub-Category: Bushings
Color: White Pipe Fitting Material: PVC
Fitting Schedule/Class: Schedule 40 Pipe Size - Pipe Fitting: 1" x 3/4"
Fitting Length: 1.12" Specific Fitting Shape: Reducing Bushing
Item: Reducing Bushing Compliance: ASTM
Pipe Fitting Length: 1.12" Fitting Connection Type: MNPT x FNPT
Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducing Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1 in x 3/4 in, Fitting Connection Type MNPT x FNPT, Max. Pressure 450 psi @ 73 Degrees F, Color White, Max. Temp. 140 Degrees F, Fitting Length 1.12 in, Standards NSF 14, NSF 61, Compliance ASTM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #439131