Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" Socket PVC Tee Sched 40

  • Zoro #: G5279163
  • Mfr #: 401010BC
$0.76
  • Pipe Size - Pipe Fitting: 1"
  • Fittings Sub-Category: Tees
  • Standards: NSF 14, NSF 61
See full product details
Orders over $75 ship free.

Lasco #401010BC Specifications

  • Zoro #: G5279163
  • Mfr #: 401010BC
Pipe Size - Pipe Fitting: 1" Fittings Sub-Category: Tees
Standards: NSF 14, NSF 61 Fitting Length: 3.37"
Color: White Pipe Fitting Material: PVC
Item: Tee Fitting Schedule/Class: Schedule 40
Basic Pipe Fitting Shape: Tee Max. Pressure: 450 psi @ 73 Degrees F
Compliance: ASTM Max. Temp.: 140 Degrees F
Pipe Fitting Length: 3.37" Basic Pipe Fitting Material: Plastic
Specific Fitting Shape: Tee Fitting Connection Type: Socket x Socket x Socket
Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1 in, Fitting Connection Type Socket x Socket x Socket, Max. Pressure 450 psi @ 73 Degrees F, Color White, Max. Temp. 140 Degrees F, Fitting Length 3.37 in, Standards NSF 14, NSF 61, Compliance ASTM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #401010BC